Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L075, Sint Iron, 1/2", NK
Mfr # L07512NK
Zoro # G3487592
original price:
$7.89
8% off
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L075
- Bore Dia. 1/2 in
- Keyway Size Type None
- Material - Hubs Sintered Iron
- Outside Dia. 1.75 in
Product Information
- Brand Tb Woods
- MFR # L07512NK
- Zoro # G3487592
- UPC # 698672116312
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L075 |
Bore Dia. | 1/2 in |
Keyway Size Type | None |
Outside Dia. | 1.75 in |
Assembled Coupling Length | 2.13 in |
Overall Length | 2.13 in |
Keyway Size | None |
Size | L075 |
Coupling Size | L075 |
Length through Bore | 0.8 in |
Hub Diameter | 1 3/4 in |
Outside Diameter | 1 3/4 in |
Maximum Bore Diameter | 7/8 in |
Bore Diameter | 1/2 in |
Coupling Overall Length | 2 1/8 in |
Screw Thread Size | 1/4"-20 UNC 2B |
Description
Jaw Coupling Hub, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.14 hp (Buna-N Spider), 0.21 hp (Urethane Spider), 0.36 hp (Hytrel Spider), Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L075H, L075N, L075U, Screw Thread Size 1/4 In.-20 UNC 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECTIONPRO Grease Fitting Adapter Set (PR1101098)
- MI-T-M Flange Magnet Hub (38-0041)
- FAG BEARINGS Self-Aligning Ball Bearings Double Row (2204 2RS TVH)
- BREEZE Band Coil, 100 ft. Band, 10 Band Splices (4005)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 1/2" (L07512)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 5/8" (L07558)
- TB WOODS Jaw Coupling Hub, L190, Cast Iron, 32mm (L19032MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 32mm (L11032MM)
- TB WOODS Jaw Coupling Hub, AL095, Aluminum, 1/2", NK (AL09512NK)
- TB WOODS Jaw Coupling Hub, L090, Sint Iron, 24mm (L09024MM)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 30mm (L15030MM)
- Tb Woods Couplings, Collars, & Adapters