Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L070, Sint Iron, 5/8"
Mfr # L07058
Zoro # G0629675
original price:
$6.15
10% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L070
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Sintered Iron
- Outside Dia. 1.36 in
- Assembled Coupling Length 2 in
Product Information
- Brand Tb Woods
- MFR # L07058
- Zoro # G0629675
- UPC # 698672110327
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L070 |
Bore Dia. | 5/8 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 1.36 in |
Assembled Coupling Length | 2 in |
Keyway Size | 3/16" x 3/32" |
Size | L070 |
Overall Length | 2 in |
Coupling Size | L070 |
Screw Thread Size | 1/4"-20 UNC 2B |
Outside Diameter | 1 23/64 in |
Maximum Bore Diameter | 3/4 in |
Length through Bore | 0.8 in |
Bore Diameter | 5/8 in |
Keyway Width | 3/16 in |
Coupling Overall Length | 2 in |
Hub Diameter | 1 23/64 in |
Keyway Depth | 3/32 in |
Description
Jaw Coupling Hub, Coupling Size L070, Outside Diameter 1 23/64 in, Coupling Overall Length 2 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 14,000 RPM, Horsepower @ 100 RPM 0.069 hp (Buna-N Spider), 0.1 hp (Urethane Spider), 0.18 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L070H, L070N, L070U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces FINN-FILTER FC1093F010BS, Return Line, 10 micron (ZX-FC1093F010BS)
- SPEEDAIRE Straight Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFJ8)
- BESTORQ Aftermarket Kubota L3010 (w/ RC72-29A mid mower) Compact Tractor Replacement Belt, C140 (C140)
- COXREELS Hand Crank SS Hose Reel 3/4inx100ft (1125-5-100-SS)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 1/2", NK (L07012NK)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 7/16, NK (L0707/16NK)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 3/4" (L07034)
- TB WOODS Jaw Coupling Hub, L090, Sint Iron, 24mm (L09024MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 22mm (L11022MM)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-1/8" (L190118)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 7/8" (29HY83)
- Tb Woods Couplings, Collars, & Adapters