Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L050, Sint Iron, 10mm
Mfr # L05010MM
Zoro # G1785025
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L050
- Keyway Size Type 3mm x 1.4mm
- Material - Hubs Sintered Iron
- Outside Dia. 27 mm
- Assembled Coupling Length 44 mm
Product Information
- Brand Tb Woods
- MFR # L05010MM
- Zoro # G1785025
- UPC # 698672044066
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L050 |
Bore Dia. | 10 mm |
Keyway Size Type | 3mm x 1.4mm |
Outside Dia. | 27 mm |
Assembled Coupling Length | 44 mm |
Overall Length | 43 mm |
Keyway Size | 3mm x 1.4mm |
Size | L050 |
Coupling Size | L050 |
Length through Bore | 16 mm |
Keyway Width | 3 mm |
Screw Thread Size | 1/4"-20 UNC |
Keyway Depth | 1.4 mm |
Hub Diameter | 27.4 mm |
Outside Diameter | 27 mm |
Coupling Overall Length | 43.7 mm |
Bore Diameter | 10 mm |
Maximum Bore Diameter | 15 29/32 mm |
Description
Jaw Coupling Hub, Coupling Size L050, Outside Diameter 27 mm, Coupling Overall Length 43.7 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 18,000 RPM, Horsepower @ 100 RPM 0.042 hp (Buna-N Spider), 0.06 hp (Urethane Spider), 0.08 hp (Hytrel Spider), Keyway Depth 1.4 mm, Keyway Width 3 mm, Bore Diameter 10 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L050H, L050N, L050U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-125-125KW)
- SOLBERG Filter Cartidge, Poly, 4-3/4 ID, 6-7/8 OD (32-17)
- GATES PowerGrip Timing Belts, 750H100 (750H100)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VL25X1/2;BRO (1VL25X1/2)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 11mm (L05011MM)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 14mm (L05014MM)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 16mm (L05016MM)
- TB WOODS L-Jaw Coupling Hub, AL095, Aluminum, 1" (AL0951)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-7/8" (L190178)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 30mm (L11030MM)
- BOSTON GEAR Shaft Coupler Body (FC25 3/4)
- Tb Woods Jaw Type Couplings