Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, AL100, Aluminum, 1-1/4"
Mfr # AL100114
Zoro # G1376024
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings AL100
- Keyway Size Type 1/4 in x 1/8 in
- Material - Hubs Aluminum
- Outside Dia. 2.54 in
- Assembled Coupling Length 3.5 in
Product Information
- Brand Tb Woods
- MFR # AL100114
- Zoro # G1376024
- UPC # 698672038683
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | AL100 |
Bore Dia. | 1 1/4 in |
Keyway Size Type | 1/4 in x 1/8 in |
Outside Dia. | 2.54 in |
Assembled Coupling Length | 3.5 in |
Keyway Size | 1/4" x 1/8" |
Size | AL100 |
Overall Length | 3.49 in |
Coupling Size | L100 |
Maximum Bore Diameter | 1 3/8 in |
Bore Diameter | 1 1/4 in |
Length through Bore | 1.4 in |
Outside Diameter | 2 17/32 in |
Keyway Width | 1/4 in |
Coupling Overall Length | 3 1/2 in |
Hub Diameter | 2 17/32 in |
Keyway Depth | 1/8 in |
Screw Thread Size | 5/16"-18 NC |
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 1/2 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.1 hp (Urethane Spider), 0.66 hp (Buna-N Spider), 1.8 hp (Hytrel Spider), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L100H, L100N, L100U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x100" (5VX1000)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11HS, Hytrel (11HS)
- DAYTON Washdown Motor, 3 Ph, TEFC, 3 HP, 1750 rpm (2RKY5)
- DDS Shaft Seal, 70 x 90 x 10 mm., SC, Nitrile Rubber (709010SC)
- TB WOODS L-Jaw Coupling Hub, AL100, Aluminum, 1" (AL1001)
- TB WOODS L-Jaw Coupling Hub, AL100, Aluminum, 3/4" (AL10034)
- TB WOODS Jaw Coupling Hub, AL100, Aluminum, 1-1/8" (AL100118)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 22mm (L09522MM)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 3/4" (SS09534)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 38mm (L15038MM)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1" (SS1001)
- Tb Woods Couplings, Collars, & Adapters