Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, AL050, Aluminum, 5/16", NK
Mfr # AL0505/16NK
Zoro # G2155036
original price:
$4.79
6% off
new price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings AL050
- Keyway Size Type None
- Material - Hubs Aluminum
- Outside Dia. 1.08 in
- Assembled Coupling Length 1.72 in
Product Information
- Brand Tb Woods
- MFR # AL0505/16NK
- Zoro # G2155036
- UPC # 698672223751
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | AL050 |
Bore Dia. | 5/16 in |
Keyway Size Type | None |
Outside Dia. | 1.08 in |
Assembled Coupling Length | 1.72 in |
Overall Length | 1.72 in |
Size | AL050 |
Keyway Size | None |
Coupling Size | L050 |
Screw Thread Size | 1/4"-20 NC |
Bore Diameter | 5/16 in |
Hub Diameter | 1 5/64 in |
Coupling Overall Length | 1 23/32 in |
Maximum Bore Diameter | 5/8 in |
Length through Bore | 0.6 in |
Outside Diameter | 1 5/64 in |
Description
Jaw Coupling Hub, Coupling Size L050, Outside Diameter 1 5/64 in, Coupling Overall Length 1 23/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 18,000 RPM, Horsepower @ 100 RPM 0.042 hp (Buna-N Spider), 0.06 hp (Urethane Spider), 0.08 hp (Hytrel Spider), Bore Diameter 5/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L050H, L050N, L050U, Screw Thread Size 1/4 In.-20 NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2 1/2 RIBBED COUPLING ASSEMBLY COUPLINGS/FLEX CLUTCH (009016)
- OETIKER Hose Clamp, Steel, Nom.Size. 15/16", PK100 (10100032-100)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.50 in OD (CA0450X100KW)
- AKG Oil Cooler, Mobile, 2-30 GPM, 18 HP Removal (C-18)
- TB WOODS Jaw Coupling Hub, AL050, Aluminum, 1/2", NK (AL05012NK)
- TB WOODS L-Jaw Coupling Hub, AL050, Aluminum, 3/8", NK (AL05038NK)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 20mm (L07520MM)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 7/16" (L0907/16)
- TB WOODS L-Jaw Coupling Hub, AL100, Aluminum, 3/4" (AL10034)
- TB WOODS L-Jaw Coupling Hub, AL075, Aluminum, 5/8" (AL07558)
- DAYTON Jaw Coupling Hub, L100, Sinterd Iron, 1-1/4 (29HY92)
- Tb Woods Couplings, Collars, & Adapters