Shop All Jaw Type Couplings
Tb Woods
Jaw Coupling Hub, SS110, Stnls Stl, 1-1/2"
Mfr # SS110112
Zoro # G0539813
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings SS110
- Keyway Size Type 3/8 in x 3/16 in
- Material - Hubs Stainless Steel
- Outside Dia. 3.32 in
- Assembled Coupling Length 4.23 in
Product Information
- Brand Tb Woods
- MFR # SS110112
- Zoro # G0539813
- UPC # 698672224154
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | SS110 |
Bore Dia. | 1 1/2 in |
Keyway Size Type | 3/8 in x 3/16 in |
Outside Dia. | 3.32 in |
Assembled Coupling Length | 4.23 in |
Keyway Size | 3/8" x 3/16" |
Size | SS110 |
Overall Length | 4.24 in |
Coupling Size | L110 |
Screw Thread Size | 3/8"-16 NC |
Coupling Overall Length | 4 15/64 in |
Hub Diameter | 3 21/64 in |
Keyway Width | 5/16 in |
Keyway Depth | 5/32 in |
Bore Diameter | 1 1/2 in |
Length through Bore | 1.7 in |
Maximum Bore Diameter | 1 5/8 in |
Outside Diameter | 3 21/64 in |
Description
Jaw Coupling Hub, Coupling Size L110, Outside Diameter 3 21/64 in, Coupling Overall Length 4 15/64 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.3 hp (Buna-N Spider), 2 hp (Urethane Spider), 3.6 hp (Hytrel Spider), Keyway Depth 5/32 in, Keyway Width 5/16 in, Bore Diameter 1 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 1/2In, 300 PSI, SS (SRV390-1/2-V-SS-300)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 148 x 48in OC, 2 Band (2/BX45)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16FJ12)
- RUSTLICK Cutting Oil, 55 gal, Drum (74552)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 25mm (L11025MM)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 35mm (L15035MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1" (L1001)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 7/8" (L15078)
- TB WOODS L-Jaw Coupling Hub, L099, Sint Iron, 30mm (L09930MM)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 12mm (L05012MM)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 3/4" (L09534)
- Tb Woods Jaw Type Couplings