Shop All Jaw Type Couplings
Tb Woods
Jaw Coupling Hub, SS100, Stnls Stl, 1-3/8"
Mfr # SS100138
Zoro # G2627721
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings SS100
- Keyway Size Type 5/16 in x 5/32 in
- Material - Hubs Stainless Steel
- Outside Dia. 2.54 in
- Assembled Coupling Length 3.5 in
Product Information
- Brand Tb Woods
- MFR # SS100138
- Zoro # G2627721
- UPC # 698672224116
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | SS100 |
Bore Dia. | 1 3/8 in |
Keyway Size Type | 5/16 in x 5/32 in |
Outside Dia. | 2.54 in |
Assembled Coupling Length | 3.5 in |
Overall Length | 3.49 in |
Keyway Size | 5/16" x 5/32" |
Size | SS100 |
Coupling Size | L100 |
Hub Diameter | 2 17/32 in |
Screw Thread Size | 5/16"-18 NC |
Bore Diameter | 1 3/8 in |
Keyway Width | 5/16 in |
Outside Diameter | 2 17/32 in |
Maximum Bore Diameter | 1 3/8 in |
Keyway Depth | 5/32 in |
Length through Bore | 1.4 in |
Coupling Overall Length | 3 1/2 in |
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 1/2 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.66 hp (Buna-N Spider), 1 hp (Urethane Spider), 1.8 hp (Hytrel Spider), Keyway Depth 5/32 in, Keyway Width 5/16 in, Bore Diameter 1 3/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RCS302, 32.4 ton Capacity, 2.44 in Stroke, Low Height Hydraulic Cylinder (RCS302)
- PBC LINEAR End Stop, 1.375 In L, 0.750 W, 0.242 H (PAC2246)
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 14 # of Teeth (40B14H X 1/2 MPB)
- ZORO SELECT Hydraulic Reservoir, 5 Gal Cap. (24W701)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 3/4" (SS10034)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1-1/8" (SS100118)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1" (SS1001)
- TB WOODS L-Jaw Coupling Hub, AL075, Aluminum, 5/8" (AL07558)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 14mm (L09014MM)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-1/2" (L190112)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1-1/4" (AL110114)
- Tb Woods Couplings, Collars, & Adapters