Shop All Jaw Type Couplings
Tb Woods
Jaw Coupling Hub, SS095, Stnls Stl, 5/8"
Mfr # SS09558
Zoro # G0465814
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings SS095
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Stainless Steel
- Outside Dia. 2.11 in
- Assembled Coupling Length 2.5 in
Product Information
- Brand Tb Woods
- MFR # SS09558
- Zoro # G0465814
- UPC # 698672224079
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | SS095 |
Bore Dia. | 5/8 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 2.11 in |
Assembled Coupling Length | 2.5 in |
Overall Length | 2.54 in |
Keyway Size | 3/16" x 3/32" |
Size | SS095 |
Coupling Size | L095 |
Bore Diameter | 5/8 in |
Maximum Bore Diameter | 1 1/8 in |
Hub Diameter | 2 7/64 in |
Keyway Depth | 3/32 in |
Screw Thread Size | 5/16"-18 NC |
Outside Diameter | 2 7/64 in |
Coupling Overall Length | 2 1/2 in |
Keyway Width | 3/16 in |
Length through Bore | 1 in |
Description
Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/2 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHER HYDRAULICS Gear Pump (500216321952043)
- DURA-PREMIUM TORQUE URETHANE STEEL Timing Belt, HUS, 1 x 30in PL, T60 (300H100US)
- SMC Solenoid Air Control Valve, 1/4 In, 24VDC (SY7120-5DZ-02T)
- BANDO 1118 mm Outside Length, 10 mm Top Width, 1 Ribs (XPZ1112)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 1-1/8" (SS095118)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 7/8" (SS09578)
- TB WOODS L-Jaw Coupling Hub, SS095, Stnls Stl, 1" (SS0951)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1" (L1001)
- TB WOODS L-Jaw Coupling Hub, L190, Cast Iron, 42mm (L19042MM)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-7/8" (L150178)
- TB WOODS Jaw Coupling Hub, L090, Sint Iron, 24mm (L09024MM)
- Tb Woods Jaw Type Couplings