Shop All Jaw Type Couplings
Tb Woods
Jaw Coupling Hub, SS075, Stnls Stl, 3/4"
Mfr # SS07534
Zoro # G2631623
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings SS075
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Stainless Steel
- Outside Dia. 1.75 in
- Assembled Coupling Length 2.13 in
Product Information
- Brand Tb Woods
- MFR # SS07534
- Zoro # G2631623
- UPC # 698672224000
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | SS075 |
Bore Dia. | 3/4 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 1.75 in |
Assembled Coupling Length | 2.13 in |
Keyway Size | 3/16" x 3/32" |
Overall Length | 2.14 in |
Size | SS075 |
Coupling Size | L075 |
Screw Thread Size | 1/4"-20 NC |
Coupling Overall Length | 2 1/8 in |
Keyway Depth | 3/32 in |
Keyway Width | 3/16 in |
Maximum Bore Diameter | 7/8 in |
Length through Bore | 0.8 in |
Bore Diameter | 3/4 in |
Hub Diameter | 1 3/4 in |
Outside Diameter | 1 3/4 in |
Description
Jaw Coupling Hub, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.14 hp (Buna-N Spider), 0.21 hp (Urethane Spider), 0.36 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 56C, 10:1 (MI-10-CE)
- PARKER Filter Element, 10 Micron, 50 GPM, 1000 PSI (932655Q)
- DAYTON Ind Link Single Strand Connecting (2YED5)
- DYNABRADE Cylinder (07118)
- TB WOODS Jaw Coupling Hub, SS075, Stnls Stl, 1/2" (SS07512)
- TB WOODS Jaw Coupling Hub, SS075, Stnls Stl, 5/8" (SS07558)
- TB WOODS Jaw Coupling Hub, L100, Sint Iron, 14mm (L10014MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 32mm (L11032MM)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 38mm (L15038MM)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-1/2" (L150112)
- RULAND Clamp Jaw Coupling Hub, 32mm, Aluminum (MJC57-32-A)
- Tb Woods Couplings, Collars, & Adapters