Shop All Jaw Type Couplings
Tb Woods
Jaw Coupling Hub, L150, Sint Iron, 25mm
Mfr # L15025MM
Zoro # G3196855
original price:
$60.49
10% off
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L150
- Keyway Size Type 8mm x 3.3mm
- Material - Hubs Sintered Iron
- Outside Dia. 95 mm
- Assembled Coupling Length 114 mm
Product Information
- Brand Tb Woods
- MFR # L15025MM
- Zoro # G3196855
- UPC # 698672050180
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L150 |
Bore Dia. | 25 mm |
Keyway Size Type | 8mm x 3.3mm |
Outside Dia. | 95 mm |
Assembled Coupling Length | 114 mm |
Keyway Size | 8mm x 3.3mm |
Overall Length | 114 mm |
Size | L150 |
Coupling Size | L150 |
Bore Diameter | 25 mm |
Length through Bore | 44 mm |
Coupling Overall Length | 114 mm |
Screw Thread Size | 3/8"-16 UNC 2B |
Maximum Bore Diameter | 48 mm |
Keyway Width | 8 mm |
Hub Diameter | 95 mm |
Outside Diameter | 95 mm |
Keyway Depth | 3.3 mm |
Description
Jaw Coupling Hub, Coupling Size L150, Outside Diameter 95 mm, Coupling Overall Length 114 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2 hp (Buna-N Spider), 3 hp (Urethane Spider), 5.9 hp (Hytrel Spider), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 25 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L150H, L150N, L150U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 3/8 ID X 7/16 Od X 1 1/16 Oal Steel Reducer Bushing, Pk3 (SRB-060717X3)
- AEROQUIP Adpt, MORB-MJIC, 3/4-16, 7/16-20, Strt (202702-8-4S)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1 In. (FCR-1)
- INTECH Auto Drain Valve, 115V, 1/4", 4.0 gpm (MCDV25)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 35mm (L15035MM)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 38mm (L15038MM)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 30mm (L15030MM)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-1/4" (L190114)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 15mm (L09515MM)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 7/16, NK (L0507/16NK)
- RULAND Jaw Coupling Hub, 5mm, Aluminum (MJS19-5-A)
- Tb Woods Couplings, Collars, & Adapters