Shop All Jaw Type Couplings
Tb Woods
Jaw Coupling Hub, AL110, Aluminum, 1"
Mfr # AL1101
Zoro # G2898332
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings AL110
- Keyway Size Type 1/4 in x 1/8 in
- Material - Hubs Aluminum
- Outside Dia. 3.32 in
- Assembled Coupling Length 4.23 in
Product Information
- Brand Tb Woods
- MFR # AL1101
- Zoro # G2898332
- UPC # 698672039116
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | AL110 |
Bore Dia. | 1 in |
Keyway Size Type | 1/4 in x 1/8 in |
Outside Dia. | 3.32 in |
Assembled Coupling Length | 4.23 in |
Size | AL110 |
Overall Length | 4.24 in |
Keyway Size | 1/4" x 1/8" |
Coupling Size | L110 |
Length through Bore | 1.7 in |
Hub Diameter | 3 21/64 in |
Bore Diameter | 1 in |
Screw Thread Size | 3/8"-16 NC |
Coupling Overall Length | 4 15/64 in |
Keyway Width | 1/4 in |
Maximum Bore Diameter | 1 5/8 in |
Keyway Depth | 1/8 in |
Outside Diameter | 3 21/64 in |
Description
Jaw Coupling Hub, Coupling Size L110, Outside Diameter 3 21/64 in, Coupling Overall Length 4 15/64 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.3 hp (Buna-N Spider), 2 hp (Urethane Spider), 3.6 hp (Hytrel Spider), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L110H, L110N, L110U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (58X75X8 CRW1 R)
- CLIMAX METAL PRODUCTS 3/4" ID 2Pc Clamp Collar, Stl, Zinc, 2C-075-Z (2C-075-Z)
- PIX PIX 340H150, Standard Timing Belt, H, 1-1/2 X 34, T68, Trapezoidal (340H150)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT318MPG, Pressure Line, 10 micron, Outside-In (MF0058810)
- TB WOODS L-Jaw Coupling Hub, AL110, Aluminum, 1-1/2" (AL110112)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1-1/8" (AL110118)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1-1/4" (AL110114)
- TB WOODS Jaw Coupling Hub, L190, Sint Iron, 1-3/4" (L190134)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 1-3/4" (L150134)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 7/16, NK (L0507/16NK)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 7/16" (L0757/1618KS)
- Tb Woods Couplings, Collars, & Adapters