Shop All Jaw Type Couplings
Tb Woods
Jaw Coupling Hub, AL100, Aluminum, 1-1/8"
Mfr # AL100118
Zoro # G0904766
original price:
$44.85
9% off
new price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings AL100
- Keyway Size Type 1/4 in x 1/8 in
- Material - Hubs Aluminum
- Outside Dia. 2.54 in
- Assembled Coupling Length 3.5 in
Product Information
- Brand Tb Woods
- MFR # AL100118
- Zoro # G0904766
- UPC # 698672038737
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | AL100 |
Bore Dia. | 1 1/8 in |
Keyway Size Type | 1/4 in x 1/8 in |
Outside Dia. | 2.54 in |
Assembled Coupling Length | 3.5 in |
Overall Length | 3.49 in |
Keyway Size | 1/4" x 1/8" |
Size | AL100 |
Coupling Size | L100 |
Bore Diameter | 1 1/8 in |
Screw Thread Size | 5/16"-18 NC |
Coupling Overall Length | 3 1/2 in |
Outside Diameter | 2 17/32 in |
Maximum Bore Diameter | 1 3/8 in |
Hub Diameter | 2 17/32 in |
Keyway Width | 1/4 in |
Length through Bore | 1.4 in |
Keyway Depth | 1/8 in |
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 1/2 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.1 hp (Urethane Spider), 0.66 hp (Buna-N Spider), 1.8 hp (Hytrel Spider), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L100H, L100N, L100U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-1)
- GAST Repair Kit, Air Motor (K208)
- DURA-EXTREME BAND WEDGE Banded Belt, 3VX2, 158 x 64in OC, 2 Band (2/3VX640)
- D&D 46 2/5" Outside Length, 3/8" Top Width, 1 Ribs (3VX464)
- TB WOODS Jaw Coupling Hub, AL100, Aluminum, 1-3/8" (AL100138)
- TB WOODS L-Jaw Coupling Hub, AL100, Aluminum, 7/8" (AL10078)
- TB WOODS L-Jaw Coupling Hub, AL100, Aluminum, 1" (AL1001)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 7/16", NK (L0757/16NK)
- TB WOODS Jaw Coupling Hub, L099, Sint Iron, 20mm (L09920MM)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 1/4", NK (L05014NK)
- RULAND Urethane Spider, Tq 15 In-Lbs, JC12/MJC19 (JD12/19-98R)
- Tb Woods Couplings, Collars, & Adapters