Shop All Jaw Type Couplings
Tb Woods
Jaw Coupling Hub, AL095, Aluminum, 3/4"
Mfr # AL09534
Zoro # G2284764
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings AL095
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Aluminum
- Outside Dia. 2.11 in
- Assembled Coupling Length 2.5 in
Product Information
- Brand Tb Woods
- MFR # AL09534
- Zoro # G2284764
- UPC # 698672037945
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | AL095 |
Bore Dia. | 3/4 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 2.11 in |
Assembled Coupling Length | 2.5 in |
Keyway Size | 3/16" x 3/32" |
Size | AL095 |
Overall Length | 2.54 in |
Coupling Size | L095 |
Bore Diameter | 3/4 in |
Hub Diameter | 2 7/64 in |
Keyway Width | 3/16 in |
Maximum Bore Diameter | 1 1/8 in |
Outside Diameter | 2 7/64 in |
Length through Bore | 1 in |
Screw Thread Size | 5/16"-18 NC |
Keyway Depth | 3/32 in |
Coupling Overall Length | 2 1/2 in |
Description
Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/2 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L095H, L095N, L095U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTIK Bostik Never Seez Blue Moly Anti-Seize 16 oz. Brush Top Can (NBBT-16)
- SMC Valve, Base Mnt, 5 Port, 2 Psition, 24VDC (SY5440-5LOZ)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, B (VEBM3558)
- TERRE PRODUCTS Flat Idler Pulley - 4'' Flat Dia. - 5/8'' Bore - Steel (31400100)
- TB WOODS Jaw Coupling Hub, AL095, Aluminum, 5/8" (AL09558)
- TB WOODS Jaw Coupling Hub, AL095, Aluminum, 1/2", NK (AL09512NK)
- TB WOODS L-Jaw Coupling Hub, AL095, Aluminum, 1" (AL0951)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 19mm (L09019MM)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1" (L1501)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 1/2", NK (L07012NK)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 19mm (L07519MM)
- Tb Woods Jaw Type Couplings