Shop All Jaw Type Couplings
Tb Woods
Jaw Coupling Hub, AL095, Aluminum, 1/2", NK
Mfr # AL09512NK
Zoro # G3457711
original price:
$22.59
7% off
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings AL095
- Keyway Size Type None
- Material - Hubs Aluminum
- Outside Dia. 2.11 in
- Assembled Coupling Length 2.5 in
Product Information
- Brand Tb Woods
- MFR # AL09512NK
- Zoro # G3457711
- UPC # 698672037891
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | AL095 |
Bore Dia. | 1/2 in |
Keyway Size Type | None |
Outside Dia. | 2.11 in |
Assembled Coupling Length | 2.5 in |
Overall Length | 2.54 in |
Keyway Size | None |
Size | AL095 |
Coupling Size | L095 |
Screw Thread Size | 5/16"-18 NC |
Maximum Bore Diameter | 1 1/8 in |
Coupling Overall Length | 2 1/2 in |
Hub Diameter | 2 7/64 in |
Length through Bore | 1 in |
Outside Diameter | 2 7/64 in |
Bore Diameter | 1/2 in |
Description
Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/2 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider), Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L095H, L095N, L095U, Screw Thread Size 5/16 In.-18 NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6206 Z, Single Row Ball Bearings (6206 Z)
- TRITAN Roller Chain, Series 120, Offset Link (120-1 OSL)
- FESTO Plastic Tubing PUN-H-6X1-SW (PUN-H-6X1-SW)
- D&D 104" Outside Length, 1/2" Top Width, 1 Ribs (A102/4L1040)
- TB WOODS Jaw Coupling Hub, AL095, Aluminum, 3/4" (AL09534)
- TB WOODS L-Jaw Coupling Hub, AL095, Aluminum, 7/8" (AL09578)
- TB WOODS L-Jaw Coupling Hub, AL095, Aluminum, 1-1/8" (AL095118)
- TB WOODS L100 1-1/8In X 1In Jaw Coupling (L1001 L100118)
- TB WOODS Jaw Coupling Hub, AL100, Aluminum, 1-1/8" (AL100118)
- TB WOODS L-Jaw Coupling Hub, AL050, Aluminum, 3/8", NK (AL05038NK)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1-1/8" (SS100118)
- Tb Woods Couplings, Collars, & Adapters