Shop All Jaw Type Couplings
Tb Woods
Jaw Coupling Hub, AL050, Aluminum, 1/2", NK
Mfr # AL05012NK
Zoro # G1741302
original price:
$6.73
11% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings AL050
- Keyway Size Type None
- Material - Hubs Aluminum
- Outside Dia. 1.08 in
- Assembled Coupling Length 1.72 in
Product Information
- Brand Tb Woods
- MFR # AL05012NK
- Zoro # G1741302
- UPC # 698672223713
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | AL050 |
Bore Dia. | 1/2 in |
Keyway Size Type | None |
Outside Dia. | 1.08 in |
Assembled Coupling Length | 1.72 in |
Keyway Size | None |
Overall Length | 1.72 in |
Size | AL050 |
Coupling Size | L050 |
Length through Bore | 0.6 in |
Screw Thread Size | 1/4"-20 NC |
Bore Diameter | 1/2 in |
Coupling Overall Length | 1 23/32 in |
Outside Diameter | 1 5/64 in |
Maximum Bore Diameter | 5/8 in |
Hub Diameter | 1 5/64 in |
Description
Jaw Coupling Hub, Coupling Size L050, Outside Diameter 1 5/64 in, Coupling Overall Length 1 23/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 18,000 RPM, Horsepower @ 100 RPM 0.042 hp (Buna-N Spider), 0.06 hp (Urethane Spider), 0.08 hp (Hytrel Spider), Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L050H, L050N, L050U, Screw Thread Size 1/4 In.-20 NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 10.3 inch OD (35V1030SF)
- COXREELS Stainless Steel Locking Ring, 1924-SS (1924-SS)
- GATES PowerGrip GT3 Belts - 2M and 3M, 232-2MGT-09 (232-2MGT-09)
- VIBCO Pneumatic Vibrator, 380lb, 10,500vpm, 80psi (BV-250)
- TB WOODS L-Jaw Coupling Hub, AL050, Aluminum, 3/8", NK (AL05038NK)
- TB WOODS L-Jaw Coupling Hub, AL050, Aluminum, 5/16", NK (AL0505/16NK)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 1/2" (L07512)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 3/4" (SS09534)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1-3/8" (SS100138)
- TB WOODS L-Jaw Coupling Hub, AL075, Aluminum, 5/8" (AL07558)
- RULAND Clamp Jaw Coupling Hub, 32mm, Aluminum (MJC57-32-A)
- Tb Woods Jaw Type Couplings