Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE5, Bore 7/8"
Mfr # WE5H78
Zoro # G5596333
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE5
- Bore Type - Couplings Fixed Bore
- Bore Dia. 7/8 in
- Outside Dia. 3.13 in
- Length through Bore 1 3/4 in
Product Information
- Brand Tb Woods
- MFR # WE5H78
- Zoro # G5596333
- UPC # 698672127684
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE5 |
Bore Dia. | 7/8 in |
Outside Dia. | 3.13 in |
Length through Bore | 1 3/4 in |
Bore Dia. (In.) | 7/8 |
Height (In.) | 3.13 in |
Hub Dia. (In.) | 3.13 |
Width (In.) | 1.75 in |
Length through Bore (In.) | 1.75 |
Outside Dia. (In.) | 3.13 |
Keyseat Size (In.) | 3/16 x 3/32 |
Hub Diameter | 3.13 in |
Coupling Length Standard Assembly | 5.3 in |
Keyway Width | 3/16 in |
Bore Diameter | 7/8 in |
Keyway Depth | 3/32 in |
Screw Thread Size | 1/2"-13 |
Coupling Size | WE5 |
Description
Tire Coupling Hub, Angular Misalignment 4 Degrees , Coupling Size WE5, Horsepower @ 100 RPM 1.5 hp, Maximum Speed 7,500 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 925 in-lb, Keyway Depth 3/32 in, Keyway Width 3/16 in, Hub Diameter 3.13 in, Parallel Misalignment 0.0625 in, Bore Diameter 7/8 in, Screw Thread Size 1/2 In.-13, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 9,820 in-lb/rad, Length through Bore 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3587T)
- DODGE FB4016 X 1 1/8 CHAIN CPLG FLG, Actual 1.125" Bore dia, 1.13" Bore Length (099106)
- HERITAGE Hose Clamp Quick Release SAE 232 ZCSS (HCQR-P22-232-5625)
- SCHLAGE COMMERCIAL Plate L283031 (L283031)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES50 (WES50)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES60 (WES60)
- TB WOODS Dura-Flex Tire Coupling Element, WE4, Urethane (WE4)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Plain Bore 1/2" (WE3HMPB)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-1/8" (WE5H118)
- TB WOODS Dura-Flex Tire Coupling Hub, WE30, Bore 1-7/8" (WE30H178)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1-3/8" (WE3H138)
- Tb Woods Tire Couplings