Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE5, Bore 1-3/8"
Mfr # WE5H138
Zoro # G4271985
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE5
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 3/8 in
- Outside Dia. 3.13 in
- Length through Bore 1 3/4 in
Product Information
- Brand Tb Woods
- MFR # WE5H138
- Zoro # G4271985
- UPC # 698672118477
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE5 |
Bore Dia. | 1 3/8 in |
Outside Dia. | 3.13 in |
Length through Bore | 1 3/4 in |
Length through Bore (In.) | 1.75 |
Height (In.) | 3.13 in |
Hub Dia. (In.) | 3.13 |
Outside Dia. (In.) | 3.13 |
Bore Dia. (In.) | 1-3/8 |
Width (In.) | 1.75 in |
Keyseat Size (In.) | 5/16 x 5/32 |
Keyway Depth | 5/32 in |
Bore Diameter | 1 3/8 in |
Screw Thread Size | 1/2"-13 |
Hub Diameter | 3.13 in |
Coupling Size | WE5 |
Coupling Length Standard Assembly | 5.3 in |
Keyway Width | 5/16 in |
Description
Tire Coupling Hub, Angular Misalignment 4 Degrees , Coupling Size WE5, Horsepower @ 100 RPM 1.5 hp, Maximum Speed 7,500 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 925 in-lb, Keyway Depth 5/32 in, Keyway Width 5/16 in, Hub Diameter 3.13 in, Parallel Misalignment 0.0625 in, Bore Diameter 1 3/8 in, Screw Thread Size 1/2 In.-13, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 9,820 in-lb/rad, Length through Bore 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter Regulator LFR-3/8-D-5M-MINI-NPT (LFR-3/8-D-5M-MINI-NPT)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/2 Inch NPT Male End, PK 6 (FM86-D6)
- DAYTON Capacitor-Start/Run General Purpose Motor, 7 1/2 HP, 230V AC Voltage, 215T Frame (5K677)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- TB WOODS Dura-Flex Tire Coupling Element, WE3, Urethane (WE3)
- TB WOODS Dura-Flex Tire Coupling Element, WE60, Urethane (WE60)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1" (WE3H1)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-1/8" (WE4H118)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES20 (WES20)
- TB WOODS Dura-Flex Tire Coupling Element, WE50, Urethane (WE50)
- REXNORD Omega ES-R Spacer Tire Coupling Element, ES4-R Coupling, 116 mm OD, 7500 rpm Max, Urethane (7300085)
- Tb Woods Tire Couplings