Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE20, Bore 2-3/8"
Mfr # WE20H238
Zoro # G5779033
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE20
- Bore Type - Couplings Fixed Bore
- Bore Dia. 2 3/8 in
- Outside Dia. 4.48 in
- Length through Bore 2 1/16 in
Product Information
- Brand Tb Woods
- MFR # WE20H238
- Zoro # G5779033
- UPC # 698672117876
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE20 |
Bore Dia. | 2 3/8 in |
Outside Dia. | 4.48 in |
Length through Bore | 2 1/16 in |
Hub Dia. (In.) | 4.48 |
Keyseat Size (In.) | 5/8 x 5/16 |
Width (In.) | 2.06 in |
Height (In.) | 4.48 in |
Outside Dia. (In.) | 4.48 |
Bore Dia. (In.) | 2-3/8 |
Length through Bore (In.) | 2.06 |
Bore Diameter | 2 3/8 in |
Hub Diameter | 4.48 in |
Screw Thread Size | 1/2"-13 |
Coupling Length Standard Assembly | 6.82 in |
Keyway Width | 5/8 in |
Keyway Depth | 5/16 in |
Coupling Size | WE20 |
Description
Tire Coupling Hub, Angular Misalignment 3 Degrees , Coupling Size WE20, Horsepower @ 100 RPM 3.7 hp, Maximum Speed 6,600 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 2,300 in-lb, Keyway Depth 5/16 in, Keyway Width 5/8 in, Hub Diameter 4.48 in, Parallel Misalignment 0.09375 in, Bore Diameter 2 3/8 in, Screw Thread Size 1/2 In.-13, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 27,600 in-lb/rad, Length through Bore 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Micron Element .01 (MTP-96-646)
- SKF SKF-6000 2RSJEM, Single Row Ball Brgs, 6000 2RSJEM (6000 2RSJEM)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171826, Return Line, 10 micron, Inside-Out (MF0063455)
- AIGNEP USA Union Tee, Brass, 8mm Tube Sz, PK5 (50230N-8-PK5)
- TB WOODS Dura-Flex Tire Coupling Element, WE30, Urethane (WE30)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1" (WE5H1)
- TB WOODS Dura-Flex Tire Coupling Element, WE4, Urethane (WE4)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1" (WE10H1)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES10 (WES10)
- TB WOODS Dura-Flex Tire Coupling Hub, WE2, Bore 5/8" (WE2H58)
- DODGE Raptor Couplings, RAPTOR E3 ELEMENT (RAPTOR E3 ELEMENT)
- Tb Woods Tire Couplings