Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Element, WE30, Urethane
Mfr # WE30
Zoro # G4264635
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE30
- Outside Dia. 8.41 in
- Rated Torque 3,650 in-lb
- Operating Temp. -40 Degrees to 200 Degrees F
- Height 8.41 in
Product Information
- Brand Tb Woods
- MFR # WE30
- Zoro # G4264635
- UPC # 698672118743
- Country of Origin United States
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE30 |
Outside Dia. | 8.41 in |
Height | 8.41 in |
Length | 4.55 in |
Coupling Size | WE30 |
Element Overall Length | 7.61 in |
Tire Outside Diameter | 8.41 in |
Description
Tire Coupling Element, Angular Misalignment 3 Degrees , Coupling Size WE30, Horsepower @ 100 RPM 5.8 hp, Maximum Speed 5,800 RPM, Maximum Torque 3,650 in-lb, Maximum Hub Spacing 0.25 in, Tire Outside Diameter 8.41 in, Element Overall Length 7.61 in, Parallel Misalignment 0.09375 in, Element Type Standard Center Element, Weight 5.5 lb, Application Blowers, Compressors, Fans, Generators Numerous Industrial Applications, Including Pumps, Motors, Element Flex Material Polyether Urethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (4738-4-4B)
- CENTURY Split-Phase Belt Drive Motor, 1/12 HP, 48Z Frame, 115V AC Voltage, 1,140 Nameplate RPM (BF20086V1)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (2MEP5)
- CONTINENTAL CONTITECH 3VX530 Cogged V-Belt, 53" Outside Length, 3/8" Top Width, 1 Ribs (3VX530)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-3/8" (WE5H138)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1-5/8" (WE10H158)
- TB WOODS Dura-Flex Tire Coupling Hub, WE30, Bore 1-7/8" (WE30H178)
- TB WOODS Dura-Flex Tire Coupling Hub, WE30, Bore 2-3/8" (WE30H238)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-7/8" (WE5H178)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-5/8" (WE4H158)
- DODGE Raptor Couplings, RAPTOR E40 ELEMENT (RAPTOR E40 ELEMENT)
- Tb Woods Couplings, Collars, & Adapters