Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Element, WE3, Urethane
Mfr # WE3
Zoro # G4258362
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE3
- Outside Dia. 4.24 in
- Operating Temp. -40 Degrees to 200 Degrees F
- HP Rating @ 3600 RPM 19.98 hp
- Application Blowers, Compressors, Fans, Generators Numerous Industrial Applications, Including Pumps, Motors
Product Information
- Brand Tb Woods
- MFR # WE3
- Zoro # G4258362
- UPC # 698672118699
- Country of Origin United States
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE3 |
Outside Dia. | 4.24 in |
Length | 3.06 in |
Height | 4.24 in |
Tire Outside Diameter | 4.24 in |
Element Overall Length | 4.32 in |
Coupling Size | WE3 |
Description
Tire Coupling Element, Angular Misalignment 4 Degrees , Coupling Size WE3, Horsepower @ 100 RPM 0.58 hp, Maximum Speed 7,500 RPM, Maximum Torque 365 in-lb, Maximum Hub Spacing 0.25 in, Tire Outside Diameter 4.24 in, Element Overall Length 4.32 in, Parallel Misalignment 0.0625 in, Element Type Standard Center Element, Weight 0.9 lb, Application Blowers, Compressors, Fans, Generators Numerous Industrial Applications, Including Pumps, Motors, Element Flex Material Polyether Urethane
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, A73/4L750, V-Belt 1/2 X 75 (A73/4L750)
- NOBLES/TENNANT DRIVE MOTOR - BRUSH MOTOR W/GEARBOX, OFFSET - 36V 200RPM .75HP (397815)
- DUAL DURA-SYNC TORQUE Timing Belt, D5M, 9 x 300mm PL, T60 (D300-5M-09)
- ZORO SELECT Grease Fitting Caps, Yellow, Long PK10 (GC-18-YELLOW)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Plain Bore 1/2" (WE3HMPB)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES2 (WES2)
- TB WOODS Dura-Flex Tire Coupling Element, WE50, Urethane (WE50)
- TB WOODS Dura-Flex Tire Coupling Element, WE30, Urethane (WE30)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1-5/8" (WE10H158)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-3/8" (WE4H138)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-1/8" (WE5H118)
- Tb Woods Tire Couplings