Shop All Variable Pitch V-Belt Pulleys
Tb Woods
7/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD
Mfr # 1VP5678
Zoro # G3121596
original price:
$58.05
14% off
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- 4L, A, or AX Belt Pitch Dia. 3.49 in to 5.22 in
- Pulley Bore Dia. 7/8 in
- Bushing Required None
- Number of Grooves 1
- Pulley Outside Dia. 5.35 in
Product Information
- Brand Tb Woods
- MFR # 1VP5678
- Zoro # G3121596
- UPC # 698672021074
- Country of Origin Multiple
- Category Variable Pitch V-Belt Pulleys
Dimensions
4L, A, or AX Belt Pitch Dia. | 3.49 in to 5.22 in |
Pulley Bore Dia. | 7/8 in |
Pulley Outside Dia. | 5.35 in |
Fits Shaft Dia. | 7/8 in |
Keyway Size Type | 0.187 in x 0.093 in |
Keyway Size | 0.187" x 0.093" |
3L Belt Pitch Dia. | 3.86 in to 4.78 in |
5L, B, or BX Belt Pitch Dia. | 4.55 in to 5.37 in |
For Belt Trade Size | 3L, 4L, 5L, A, AX, B, BX |
AX Pitch Diameter (Maximum) | 5 in |
5L Pitch Diameter (Minimum) | 4.3 in |
4L Pitch Diameter (Maximum) | 5 in |
AX Pitch Diameter (Minimum) | 4 in |
Maximum Pitch Diameter | 4.7 in (3L), 5 in (4L, A), 5.3 in (5L, B) |
BX Pitch Diameter (Minimum) | 4.3 in |
Keyway Depth | 3/32 in |
A Pitch Diameter (Maximum) | 5 in |
A Pitch Diameter (Minimum) | 4 in |
B Pitch Diameter (Maximum) | 5.3 in |
5L Pitch Diameter (Maximum) | 5.3 in |
B Pitch Diameter (Minimum) | 4.3 in |
3L Pitch Diameter (Minimum) | 3.9 in |
BX Pitch Diameter (Maximum) | 5.3 in |
Keyway Width | 3/16 in |
Minimum Pitch Diameter | 3.9 in (3L), 4 in (4L, A), 4.3 in (5L, B) |
4L Pitch Diameter (Minimum) | 4 in |
3L Pitch Diameter (Maximum) | 4.7 in |
Bore Diameter | 7/8 in |
Outside Diameter | 5.35 in |
Overall Width | 1 7/8 in |
Maximum Face Width | 1.125 in |
Length through Bore | 1 7/8 in |
Minimum Face Width | 0.75 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 7/8 in, For Belt Trade Size 3L, 4L, 5L, A, AX, B, BX, For V-Belt Type Classical, Cogged, Material Cast Iron, Maximum Pitch Diameter 4.7 in (3L), 5 in (4L, A), 5.3 in (5L, B), Number of Grooves 1, Outside Diameter 5.35 in, 3L Pitch Diameter (Maximum) 4.7 in, 3L Pitch Diameter (Minimum) 3.9 in, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable, 3VX Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Corrosion Resis Roller Chain Link Pk5 (2YEA1)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 50mm, 60:1, 56C NEMA Frame (CALM50-60/1-56C)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 184T Frame, 1,725 Nameplate RPM (L1408T)
- DAYTON Motor Brush Set, 6YHY3, Replacement Brush DC, 2PK (6YHY3)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP6058)
- TB WOODS 1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP60138)
- TB WOODS 1" Fixed Bore 2 Groove Variable Pitch Pulley 5.35" OD (2VP561)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD (1VP6278)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP5078)
- TB WOODS 1" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD (1VP621)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 3.75" OD (1VP4012)
- Tb Woods Pulleys & Sheaves