Shop All Variable Pitch V-Belt Pulleys
Tb Woods
1" Fixed Bore 2 Groove Variable Pitch Pulley 3.95" OD
Mfr # 2VP421
Zoro # G2892723
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Bore Dia. 1 in
- Pulley Outside Dia. 3.95 in
- Number of Grooves 2
- Construction Solid
- Keyway Size 0.250" x 0.125"
Product Information
- Brand Tb Woods
- MFR # 2VP421
- Zoro # G2892723
- UPC # 698672025119
- Country of Origin China
- Category Variable Pitch V-Belt Pulleys
Dimensions
Pulley Bore Dia. | 1 in |
Pulley Outside Dia. | 3.95 in |
Keyway Size | 0.250" x 0.125" |
4L, A, or AX Belt Pitch Dia. | 2.70 in to 3.82 in |
3L Belt Pitch Dia. | 2.46 in to 3.38 in |
Keyway Size Type | 0.250 in x 0.125 in |
5L, B, or BX Belt Pitch Dia. | 3.15 in to 3.97 in |
Fits Shaft Dia. | 1 in |
Bore Diameter | 1 in |
B Pitch Diameter (Maximum) | 3.9 in |
B Pitch Diameter (Minimum) | 2.9 in |
A Pitch Diameter (Minimum) | 2.6 in |
3L Pitch Diameter (Minimum) | 2.5 in |
5L Pitch Diameter (Maximum) | 3.9 in |
5L Pitch Diameter (Minimum) | 2.9 in |
AX Pitch Diameter (Maximum) | 3.6 in |
Keyway Depth | 1/8 in |
BX Pitch Diameter (Minimum) | 2.9 in |
BX Pitch Diameter (Maximum) | 3.9 in |
Outside Diameter | 3.95 in |
3L Pitch Diameter (Maximum) | 3.3 in |
Keyway Width | 1/4 in |
4L Pitch Diameter (Maximum) | 3.6 in |
4L Pitch Diameter (Minimum) | 2.6 in |
Maximum Pitch Diameter | 3.3 in (3L), 3.6 in (4L, A), 3.9 in (5L, B) |
AX Pitch Diameter (Minimum) | 2.6 in |
Minimum Pitch Diameter | 2.5 in (3L), 2.6 in (4L, A), 2.9 in (5L, B) |
A Pitch Diameter (Maximum) | 3.6 in |
For Belt Trade Size | 3L, 4L, 5L, A, AX, B, BX |
Maximum Face Width | 2.125 in |
Overall Width | 3 in |
Minimum Face Width | 1.375 in |
Length through Bore | 3 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 1 in, For Belt Trade Size 3L, 4L, 5L, A, AX, B, BX, For V-Belt Type Banded, Classical, Cogged, Material Cast Iron, Maximum Pitch Diameter 3.3 in (3L), 3.6 in (4L, A), 3.9 in (5L, B), Number of Grooves 2, Outside Diameter 3.95 in, 3L Pitch Diameter (Maximum) 3.3 in, 3L Pitch Diameter (Minimum) 2.5 in, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable, 3VX Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MP FILTRI MP FILTRI MP5162 Replacement/Interchange Hydraulic Filter (MF0058560)
- IKO Roller Follower Metric - Cylindrical Roller, #NURT17R (NURT17R)
- LEGACY HOSE SPLICER 3/8 FLEXILLA REUSABLE (LMRP901375)
- MARATHON MOTORS HazLoc Motor, 1-1/2 HP, 1755 RPM, 145T (145TTGN6526)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.1" OD (2VP71118)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP6058)
- TB WOODS 7/8" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD (2VP5078)
- TB WOODS 1" Fixed Bore 2 Groove Variable Pitch Pulley 5.35" OD (2VP561)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.75" OD (1VP4078)
- TB WOODS 1" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD (1VP621)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 2.58" OD (1VP2558)
- Tb Woods Variable Pitch V-Belt Pulleys