Shop All Variable Pitch V-Belt Pulleys
Tb Woods
1-3/8" Fixed Bore 2 Groove Variable Pitch Pulley 5.95" OD
Mfr # 2VP62138
Zoro # G3286062
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size 0.312" x 0.156"
- Pulley Bore Dia. 1 3/8 in
- Pulley Type Variable Pitch V-Belt Pulley
- Number of Grooves 2
- Construction Solid
Product Information
- Brand Tb Woods
- MFR # 2VP62138
- Zoro # G3286062
- UPC # 698672025942
- Country of Origin Multiple
- Category Variable Pitch V-Belt Pulleys
Dimensions
Keyway Size | 0.312" x 0.156" |
Pulley Bore Dia. | 1 3/8 in |
3L Belt Pitch Dia. | 4.46 in |
Keyway Size Type | 0.312 in x 0.156 in |
5V or 5VX Belt Pitch Dia. | 5.07 in to 5.89 in |
5L, B, or BX Belt Pitch Dia. | 5.15 in to 5.97 in |
Fits Shaft Dia. | 1-3/8 in |
Pulley Outside Dia. | 5.95 in |
4L, A, or AX Belt Pitch Dia. | 4.59 in to 5.82 in |
5V Pitch Diameter (Maximum) | 6.3 in |
A Pitch Diameter (Minimum) | 4.6 in |
Keyway Width | 5/16 in |
5V Pitch Diameter (Minimum) | 5.3 in |
4L Pitch Diameter (Maximum) | 5.6 in |
AX Pitch Diameter (Maximum) | 5.6 in |
B Pitch Diameter (Minimum) | 4.9 in |
Keyway Depth | 5/32 in |
BX Pitch Diameter (Maximum) | 5.9 in |
AX Pitch Diameter (Minimum) | 4.6 in |
Bore Diameter | 1 3/8 in |
BX Pitch Diameter (Minimum) | 4.9 in |
Minimum Pitch Diameter | 4.5 in (3L), 4.6 in (4L, A), 4.9 in (5L, B), 5.3 in (5V) |
For Belt Trade Size | 3L, 4L, 5L, 5V, 5VX, A, AX, B, BX |
5L Pitch Diameter (Maximum) | 5.9 in |
Maximum Pitch Diameter | 5.3 in (3L), 5.6 in (4L, A), 5.9 in (5L, B), 6.3 in (5V) |
Outside Diameter | 5.95 in |
B Pitch Diameter (Maximum) | 5.9 in |
4L Pitch Diameter (Minimum) | 4.6 in |
A Pitch Diameter (Maximum) | 5.6 in |
5L Pitch Diameter (Minimum) | 4.9 in |
3L Pitch Diameter (Minimum) | 4.5 in |
Length through Bore | 3 in |
3L Pitch Diameter (Maximum) | 5.3 in |
Overall Width | 3 in |
Minimum Face Width | 1.375 in |
5VX Pitch Diameter (Minimum) | 5.3 in |
Maximum Face Width | 2.125 in |
5VX Pitch Diameter (Maximum) | 6.3 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 1 3/8 in, For Belt Trade Size 3L, 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Banded, Classical, Cogged, Wedge, Material Cast Iron, Maximum Pitch Diameter 5.3 in (3L), 5.6 in (4L, A), 5.9 in (5L, B), 6.3 in (5V), Number of Grooves 2, Outside Diameter 5.95 in, 3L Pitch Diameter (Maximum) 5.3 in, 3L Pitch Diameter (Minimum) 4.5 in, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75BFDSR01.00)
- LOC-LINE Vacuum Hose Segment Pack, 2 1/2 Dia, PK9 (81201)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 34"L, RH, 304SS (062710000003)
- PARKER Valve, Directional (D3W002CNYK5)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD (1VP3458)
- TB WOODS 1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.5" OD (1VP75138)
- TB WOODS 1" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD (1VP621)
- TB WOODS 1" Fixed Bore 2 Groove Variable Pitch Pulley 5.35" OD (2VP561)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 2.58" OD (1VP2558)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP60118)
- TB WOODS 1" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP501)
- Tb Woods Pulleys & Sheaves