Shop All Conduit Fittings
T&B
Insulated 3/4In Pipe Elbow
Mfr # 4241-TB
Zoro # G904420475
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Material Malleable Iron
- For Use With For Use With EMT Conduit
Product Information
- Brand T&B
- MFR # 4241-TB
- Zoro # G904420475
- Country of Origin Unknown
- Category Conduit Fittings
Details
For Conduit Type | EMT |
Item | Rigid/IMC Conduit Fittings |
Material | Malleable Iron |
For Use With | For Use With EMT Conduit |
Description
26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Solid Wall Wiring Duct, 4"x3", 6ft (FS4X3LG6NM)
- ZORO SELECT Coupling, Screw-In Compression, 3/4-3/4 In (3LV37)
- YORK Contactor, 24V, Coil, 1 Pole 30A (S1-024-27531-000)
- SIEMENS Push Buttn Cntrl Station, Open/Close/Stop (52C333S)
- T&B Elbow Iron 3/4In Conduit Fitting (4231)
- T&B Strain Relief Connector 3/8-1/2In Conduit Fitting (035-72775-3CC)
- PROFESSIONAL PLASTICS Duct Spacer Base 6.000 X 1.500, Item# 4060-15 [Case] (FABDUCTSPACER4060-15-CS100-PC)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-116)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, AL (Y-1)
- HALEX 34Serv Entrance Elbow (59507)
- CARLON Elbow Conduit 45Deg Sch40 3In (UA7AL-CAR)
- T&B Conduit Fittings