Shop All Bath Towel Bars and Hooks
Taymor
Towel Ring, Satin, Maxwell, 5-7/8 In
Mfr # 04-SN7904
Zoro # G5281193
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Maxwell
- Overall Height 7 1/8 in
- Color Satin
- Finish Satin Nickel
- Ring Height 5 7/8 in
Product Information
- Brand Taymor
- MFR # 04-SN7904
- Zoro # G5281193
- UPC # 063013545470
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 7 1/8 in |
Ring Height | 5 7/8 in |
Ring Width | 5 7/8 in |
Overall Depth | 2 1/16 in |
Base Size | 2 11/16 in |
Base Height | 2 3/4 in |
Base Width | 2 3/4 in |
Details
Item | Towel Ring |
Collection | Maxwell |
Color | Satin |
Finish | Satin Nickel |
Material | Zinc |
Includes | Mounting Hardware |
Features | Concealed Mounting |
Projection | 2 1/8 in |
Product Type | Tower Holder and Hardware |
Includes Mounting Hardware | Yes |
Description
Towel Ring, Base Height 2 3/4 in, Base Width 2 3/4 in, Finish Satin Nickel, Material Zinc, Mounting Type Wall Mount, Ring Height 5 7/8 in, Ring Width 5 7/8 in, Includes Mounting Hardware Yes, Product Type Towel Ring, Color Satin, Features Concealed Mounting, Includes Mounting Hardware, Projection 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Eurocube Wall-Hung Sink, Cho (39656000)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Overall Height: 5.5" (0084-A1)
- ZURN Low Grease Trap, Flow Control 20 gpm (GT2701-20-3NH)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0318-04-SS)
- TAYMOR Bathroom Hook, 2 Hook, 2-3/4In D, Chrome (04-4902)
- TAYMOR Towel Bar, Stainless Steel, Matte, 18" L (04-2818BLK)
- TAYMOR Bathroom Hook, 2 Hook, 1-1/2In D, Chrome (01-9402)
- TAYMOR Towel Ring, Satin Nickel, Sunglow, 6-5/16In (01-9404SN)
- TAYMOR Bathroom Hook, 2 Hook, 2-3/8In, Oil Rubbed (04-BRN6202)
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 24In (01-940024)
- DELTA Trinsic 24 Towel Bar (759240-BL)
- Taymor Bath Towel Bars and Hooks