Shop All Bath Towel Bars and Hooks
Taymor
Towel Ring, Satin, Infinity, 6 In
Mfr # 04-SN8404
Zoro # G5281211
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Infinity
- Overall Height 6 3/8 in
- Color Satin
- Finish Satin Nickel
- Ring Height 6 in
Product Information
- Brand Taymor
- MFR # 04-SN8404
- Zoro # G5281211
- UPC # 063013544763
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 6 3/8 in |
Ring Height | 6 in |
Ring Width | 6 in |
Overall Depth | 1 3/4 in |
Base Size | 2 1/8 in |
Base Width | 2 1/8 in |
Base Height | 2 1/8 in |
Details
Item | Towel Ring |
Collection | Infinity |
Color | Satin |
Finish | Satin Nickel |
Material | Zinc |
Includes | Mounting Hardware |
Features | Concealed Mounting |
Projection | 1 3/4 in |
Product Type | Tower Holder and Hardware |
Includes Mounting Hardware | Yes |
Description
Towel Ring, Base Height 2 1/8 in, Base Width 2 1/8 in, Finish Satin Nickel, Material Zinc, Mounting Type Wall Mount, Ring Height 6 in, Ring Width 6 in, Includes Mounting Hardware Yes, Product Type Towel Ring, Color Satin, Features Concealed Mounting, Includes Mounting Hardware, Projection 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Gate Valve, Class 150, 3 In., Flange (4371004860)
- ZEROWATER Water Replacement Fltr (ZR-001)
- USA INDUSTRIALS Pipe Fitting - Aluminum - Schedule 40 - Close Nipple - 1-1/4" NPT Male (ZUSA-PF-5643)
- USA INDUSTRIALS 3A Silicone Tubing - 20mm ID x 25mm OD x 5 ft. Long (ZUSA-HT-3738)
- TAYMOR Towel Ring, Satin, Maxwell, 5-7/8 In (04-SN7904)
- TAYMOR Bathroom Hook, 2 Hook, 2-3/4In D, Chrome (04-4902)
- TAYMOR Bathroom Hook, 1 Hook, 2-7/8In D, Chrome (04-2801)
- TAYMOR Bathroom Hook, 2 Hook, 2-3/8In, Oil Rubbed (04-BRN6202)
- TAYMOR Bathroom Hook, 2 Hook, 2-1/2In, Oil Rubbed (04-BRN7902)
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 18In (01-940018)
- BOBRICK Double Robe Hook (76727)
- Taymor Bath Towel Bars and Hooks