Shop All Bath Towel Bars and Hooks
Taymor
Towel Ring, Bronze, Brentwood, 6-5/8 In
Mfr # 04-BRN6204
Zoro # G5417395
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Brentwood
- Overall Height 7 3/4 in
- Color Oil Rubbed Bronze
- Finish Bronze
- Ring Height 6 5/8 in
Product Information
- Brand Taymor
- MFR # 04-BRN6204
- Zoro # G5417395
- UPC # 063013569223
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 7 3/4 in |
Ring Height | 6 5/8 in |
Ring Width | 6 5/8 in |
Overall Depth | 3 3/8 in |
Base Size | 2 3/4 in |
Base Width | 2 3/4 in |
Base Height | 2 3/4 in |
Details
Item | Towel Ring |
Collection | Brentwood |
Color | Oil Rubbed Bronze |
Finish | Bronze |
Material | Zinc |
Includes | Mounting Hardware |
Features | Concealed Mounting |
Projection | 3 5/8 in |
Product Type | Tower Holder and Hardware |
Includes Mounting Hardware | Yes |
Description
Towel Ring, Base Height 2 3/4 in, Base Width 2 3/4 in, Finish Bronze, Material Zinc, Mounting Type Wall Mount, Ring Height 6 5/8 in, Ring Width 6 5/8 in, Includes Mounting Hardware Yes, Product Type Towel Ring, Color Oil Rubbed Bronze, Features Concealed Mounting, Includes Mounting Hardware, Projection 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brushed Nickel PVD 1/2" x 6" Brass Nipple (N2310BN)
- LEGEND VALVE 1/2" SMART CLICK COUPLING (465-223)
- APOLLO VALVES Safety Relief Valve, 1 In, 15 psi (13202B15)
- COLDER Coupler, Push In, Acetal, White (APC22004)
- TAYMOR Towel Ring, Chrome, Maxwell, 5-7/8 In (04-7904)
- TAYMOR Bathroom Hook, 2 Hook, 2-1/2In D, Chrome (04-7902)
- TAYMOR Bathroom Hook, 2 Hook, 2-3/8In, Oil Rubbed (04-BRN6202)
- TAYMOR Towel Ring, Bronze, Maxwell, 5-7/8 In (04-BRN7904)
- TAYMOR Bathroom Hook, 2 Hook, 1-1/2In D, Chrome (01-9402)
- TAYMOR Towel Bar, Stainless Steel, Matte, 18" L (04-2818BLK)
- PFISTER Deckard 24" Towel Bar, Brushed Nickel (BTB-DA2K)
- Taymor Bath Towel Bars and Hooks