Shop All Bath Towel Bars and Hooks
Taymor
Towel Bar, Polished Chrome, Sunglow, 24In
Mfr # 01-940024
Zoro # G3610381
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Sunglow
- Bar Length 24 in
- Overall Height 1 7/8 in
- Color Polished Chrome
- Finish Polished Chrome
Product Information
- Brand Taymor
- MFR # 01-940024
- Zoro # G3610381
- UPC # 063013011067
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 24 in |
Overall Height | 1 7/8 in |
Overall Length | 26 1/4 in |
Overall Depth | 3 1/4 in |
Overall Width | 26 1/4 in |
Bar Width | 24 in |
Bar Diameter | 3/4 in |
Details
Item | Towel Bar |
Collection | Sunglow |
Color | Polished Chrome |
Finish | Polished Chrome |
Number of Bars | 1 |
Material | Stainless Steel |
Includes | Steel Phillips Head Screws |
Features | Contractor Pack, Lifetime Warranty |
Projection | 3 1/4 in |
ADA Compliant | No |
Product Type | Tower Holder and Hardware |
Includes Mounting Hardware | Yes |
Basic Material | Stainless Steel |
Center to Center Hole Distance | 23 7/8 in |
Bar Material | Stainless Steel |
Description
Towel Bar, ADA Compliant No, Bar Material Stainless Steel, Bar Width 24 in, Center to Center Hole Distance 23 7/8 in, Finish Polished Chrome, Basic Material Stainless Steel, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/4 in, Overall Height 1 7/8 in, Overall Width 26 1/4 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 3/4 in, Color Polished Chrome, Features Contractor Pack, Lifetime Warranty, Includes Steel Phillips Head Screws, Projection 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3", PVC/EPDM, Flanged (TC1300FE)
- RINNAI Super HE 7.5 GPM 160K BTU Propane Gas Interior Tankless Water Heater (RUCS75IP)
- MILWAUKEE VALVE Gate Valve, Class 300, 2 In., FNPT (1186 2)
- TAYMOR Bathroom Hook, 1 Hook, 2-7/8In D, Chrome (04-2801)
- TAYMOR Robe Hook, Zinc, Matte, Wall Mount, 1-3/4" H (04-2801BLK)
- TAYMOR Towel Ring, Bronze, Brentwood, 6-5/8 In (04-BRN6204)
- TAYMOR Towel Bar, Polished Chrome, Astral, 24In (04-2824)
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 18In (01-A940018)
- TAYMOR Towel Ring, Satin, Maxwell, 5-7/8 In (04-SN7904)
- KOHLER Kumin 24" Double Towel Bar (97890-BL)
- Taymor Bath Towel Bars and Hooks