Shop All Bath Towel Bars and Hooks
Taymor
Towel Bar, Polished Chrome, Astral, 24In
Mfr # 04-2824
Zoro # G5407902
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Astral
- Bar Length 24 in
- Overall Height 1 3/4 in
- Color Polished Chrome
- Finish Polished Chrome
Product Information
- Brand Taymor
- MFR # 04-2824
- Zoro # G5407902
- UPC # 063013593822
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 24 in |
Overall Height | 1 3/4 in |
Overall Length | 28 in |
Overall Depth | 2 7/8 in |
Overall Width | 28 in |
Bar Width | 24 in |
Details
Item | Towel Bar |
Collection | Astral |
Color | Polished Chrome |
Finish | Polished Chrome |
Number of Bars | 1 |
Material | Zinc |
Includes | Mounting Hardware |
ADA Compliant | No |
Product Type | Tower Holder and Hardware |
Bar Material | Zinc |
Basic Material | Zinc |
Center to Center Hole Distance | 26 1/4 in |
Includes Mounting Hardware | Yes |
Description
Towel Bar, ADA Compliant No, Bar Material Zinc, Bar Width 24 in, Center to Center Hole Distance 26 1/4 in, Finish Polished Chrome, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 2 7/8 in, Overall Height 1 3/4 in, Overall Width 28 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Color Polished Chrome, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, Viton Liner (ML222V 3)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Chrome (T11859)
- GRUVLOK End Cap, Ductile Iron, 3 in, Grooved (0390132009)
- DELTA Faucet, Shower Head Showering Component Faucet, Polished Nickel, Wall (RP62283PN)
- TAYMOR Towel Ring, Bronze, Brentwood, 6-5/8 In (04-BRN6204)
- TAYMOR Bathroom Hook, 1 Hook, 2-7/8In D, Satin (04-SN2801)
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 24In (01-940024)
- TAYMOR Bathroom Hook, 2 Hook, 2-3/4In D, Chrome (04-4902)
- TAYMOR Towel Ring, Satin, Infinity, 6 In (04-SN8404)
- TAYMOR Towel Ring, Bronze, Maxwell, 5-7/8 In (04-BRN7904)
- MOEN Brantford Towel Ring Brushed Nickel (YB2286BN)
- Taymor Bath Towel Bars and Hooks