Shop All Toilet Paper Dispensers & Holders
Taymor
Toilet Paper Holder, Single Post, Zamac
Mfr # 04-SN7948
Zoro # G5409573
original price:
$24.49
15% off
new price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Roll Capacity Single Roll
- Dispenser Material Zamac
- Color Silver
Product Information
- Brand Taymor
- MFR # 04-SN7948
- Zoro # G5409573
- UPC # 063013545517
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 4 1/8 in |
Width | 6 1/2 in |
Depth | 2 5/8 in |
Dispenser Height | 16.625 in |
Dispenser Width | 3.19 in |
Dispenser Depth | 2 5/8 in |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, Maxwell, Dispenser Capacity (1) Roll, Zamac, Finish Satin, Silver, Horizontal Single Roll, Holder Style Single Post, Universal, Ligature Resistant No, ADA Compliance No, Height 4 1/8 in, Width 6 1/2 in, Depth 2 5/8 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Absorbent Pillow, 28 gal, 18 in x 18 in, Oil-Based Liquids, White, Polypropylene (OIL1818)
- ELECTROLUX Blade, Fan (5308000010)
- 3M Scrubbing Pad, 17 In, Blue, PK5 (5300)
- BOARDWALK Plastic Siphon Pump, 10z, White, 12Ct, PK12 (516160)
- TAYMOR Toilet Paper Holder, Triple Post, Silver (01-F1030)
- TAYMOR Toilet Paper Holder, Black, 5-1/2"W, 1 Roll (04-2848BLK)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN6248)
- TAYMOR Toilet Paper Holder, Double Post, Zinc (04-SN8408)
- TAYMOR Toilet Paper Holder, Double Post, Zamac (01-9409)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-6248)
- DELTA Kayra Tissue Holder (73350-BL)
- Taymor Toilet Paper Dispensers & Holders