Shop All Toilet Paper Dispensers & Holders
Taymor
Toilet Paper Holder, Double Post, Zinc
Mfr # 04-SN7908
Zoro # G5251084
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Configuration Horizontal Single Roll
- Roll Capacity Single Roll
- Dispenser Material Zinc
Product Information
- Brand Taymor
- MFR # 04-SN7908
- Zoro # G5251084
- UPC # 063013545500
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 7 1/8 in |
Depth | 3 1/8 in |
Height | 2 5/8 in |
Dispenser Height | 9.125 in |
Dispenser Width | 16.1 in |
Dispenser Depth | 3.75 in |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, Maxwell, Dispenser Capacity (1) Roll, Zamac, Finish Satin, Silver, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 5/8 in, Width 7 1/8 in, Depth 3 1/8 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Soap, Clear, Foam, PK2 (8383-02)
- SPARTAN Lite'n Foamy 1 Gallon Hypoallergenic Handwash (334304)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-S-542CO-QC-DB)
- METROVAC Electric Duster with Var Speed Control (ED-500PV)
- TAYMOR Toilet Paper Holder, Triple Post, Zinc (01-TW301S)
- TAYMOR Toilet Paper Holder, Double Post, Silver (01-F1015)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN8448)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-BRN6248)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-7948)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-BRN7948)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Capacity 4 Rolls (56602A)
- Taymor Toilet Paper Dispensers & Holders