Shop All Toilet Paper Dispensers & Holders
Taymor
Toilet Paper Holder, Double Post, Silver
Mfr # 01-F1015
Zoro # G5251066
original price:
$28.29
27% off
new price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Configuration Horizontal Single Roll
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
Product Information
- Brand Taymor
- MFR # 01-F1015
- Zoro # G5251066
- UPC # 063013033946
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 6 in |
Height | 2 3/4 in |
Depth | 4 1/4 in |
Dispenser Width | 8.75 in |
Dispenser Depth | 3.91 in |
Dispenser Height | 15.875 in |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, No Series, Dispenser Capacity (1) Roll, Stainless Steel, Finish Polished, Silver, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 3/4 in, Width 6 in, Depth 4 1/4 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL KRAFT TOOL Black 19-1/2" Squeegee Blade (GG815-02)
- ALPINE INDUSTRIES Auto Transparent Gel Hand Sanitizer/Liquid Soap Dispenser, 700mL, Black (432-1-BLK)
- CLOROX Cleaners & Detergents, Smart Tube® Spray Bottle, Fresh, 9 PK (35417)
- BOBRICK Matrix Series Two-Roll Tissue Dispenser, 6 1/4w x 6 7/8d x 13.5h, Gray (BOB 5288)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-BRN7948)
- TAYMOR Toilet Paper Holder, Triple Post, Zinc (01-TW301S)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-7948)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN2848)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN6248)
- TAYMOR Toilet Paper Holder, Triple Post, Silver (01-F1030)
- SAN JAMAR Tissue, Twin, 9"Jbt, Ss (R4070SS)
- Taymor Toilet Paper Dispensers & Holders