Shop All Toilet Paper Dispensers & Holders
Taymor
Toilet Paper Holder, Black, 6-3/4"W, 1 Roll
Mfr # 04-2838BLK
Zoro # G2545230
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Roll Capacity Single Roll
- Dispenser Material Zinc
- Depth 2 3/4 in
Product Information
- Brand Taymor
- MFR # 04-2838BLK
- Zoro # G2545230
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 2 3/4 in |
Height | 5 in |
Width | 5 1/2 in |
Dispenser Height | 2.06 in |
Dispenser Depth | 3.63 in |
Dispenser Width | 7.88 in |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, Astral, Dispenser Capacity (1) Roll, Zinc, Finish Matte, Black, Horizontal Single Roll, Holder Style Single Post, Universal, Ligature Resistant No, ADA Compliance No, Height 5 in, Width 5 1/2 in, Depth 2 3/4 in, Mounting Type Wall, Toilet Paper Holder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Master Brass Squeegee Channel 18 Inch 12 Pack, 12PK (1144)
- UNGER UNGER Gold 14" Brass Window Squeegee (GS350)
- CRAFTSMAN General Purpose Wet/Dry Vac Replacement Filter for 5 - 20 Gallon Shop Vacuums (CMXZVBE38754)
- GLOBAL INDUSTRIAL Red Scrub Heavy Duty Hand Cleaner, Cherry Scent, 2L Refill (641454)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-6248)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-7948)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-BRN7948)
- TAYMOR Toilet Paper Holder, Double Post, Zamac (01-9408)
- TAYMOR Toilet Paper Holder, Double Post, Zamac (01-9409)
- TAYMOR Toilet Paper Holder, Black, 5-1/2"W, 1 Roll (04-2848BLK)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-000000)
- Taymor Toilet Paper Dispensers & Holders