Shop All Washroom Accessories
This Product is Discontinued
Taymor
Shower Rod, Bright, 72In (Discontinued)
Mfr # 01-PR9600
Zoro # G5281175
This Product is Discontinued
Key Features
- For Use With Shower Curtains
- Color Stainless Steel
- Rod or Track Length 72"
- Finish Bright
- Rod Dia. 1"
Product Information
- Brand Taymor
- MFR # 01-PR9600
- Zoro # G5281175
- UPC # 063013102758
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Rod or Track Length | 72" |
Rod Dia. | 1" |
Overall Width | 1 in |
Length | 72 in |
Details
Item | Shower Rod |
For Use With | Shower Curtains |
Color | Stainless Steel |
Finish | Bright |
Material | Aluminum |
Rod or Track Material | Aluminum |
Product Type | Shower Curtain Rod |
Description
Shower Rod, Finish Bright, Length 72 in, Material Aluminum, Overall Width 1 in, Product Type Shower Curtain Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.