Shop All Washroom Accessories
Taymor
Rod Flanges, Bathroom, Polished Chrome, PR
Mfr # 01-9659
Zoro # G5389291
product price: $3.35
/pr
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 1/2 in
- Height 2-1/2"
- For Use With 1" Shower Rods
- Color Polished Chrome
- Finish Polished chrome
Product Information
- Brand Taymor
- MFR # 01-9659
- Zoro # G5389291
- UPC # 063013011258
- Country of Origin China
- Category Washroom Accessories
Dimensions
Overall Height | 2 1/2 in |
Height | 2-1/2" |
Width | 1-3/4" |
Overall Width | 1 3/4 in |
Details
Item | Rod Flanges |
For Use With | 1" Shower Rods |
Color | Polished Chrome |
Finish | Polished chrome |
Material | Zinc Alloy |
Includes | Mounting hardware |
Product Type | Flange |
Compatible Manufacturer Part Number | 01-C6289 |
Description
Rod Flanges, Compatible Grainger Part Number 48UL75, Compatible Manufacturer Part Number 01-C6289, Finish Polished Chrome, For Use With 1 in Shower Rods, Includes Mounting Hardware, Material Zinc, Overall Height 2 1/2 in, Overall Width 1 3/4 in, Product Type Flange, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 5/8" I.D., 7/8" O.D. (ZUSA-HT-3193)
- JONES STEPHENS Polished Brass PVD Quarter Turn Angle Stop 5/8" OD x 3/8" OD (S4203PB)
- NIBCO 1-1/2" x 1/2" NOM C Copper Reducing Coupling (600R 11/2X1/2)
- WESTWARD Portable Kit Yoke Vise, 1/8 to 2 in (22XP98)
- TAYMOR Corner Basket, 1-5/8x8-1/4x5", Polished (05-1086S)
- TAYMOR Curved Shower Rod, Satin Nickel, 60 in. L (01-C6289SN)
- TAYMOR Rod Flanges, Satin Nickel, PR (01-9659SN)
- TAYMOR Bathroom Hook, 2 Hook, 1-3/4In D, Satin (04-SN8402)
- TAYMOR Corner Basket, 9 In W, Brass, Polished (05-1086M)
- GROHE Universal Bearing Ring Starlight Chrome (03070000)
- 3M MED PLSTC HOOK 7PK (17068-7ES)
- Taymor Washroom Accessories