Shop All Washroom Accessories
Taymor
Corner Basket, 1-5/8x8-1/4x5", Polished
Mfr # 05-1086S
Zoro # G5281087
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection 05-1086
- Overall Height 1 5/8 in
- Depth 5"
- Height 1-5/8"
- Color Polished Chrome
Product Information
- Brand Taymor
- MFR # 05-1086S
- Zoro # G5281087
- UPC # 063013515817
- Country of Origin China
- Category Washroom Accessories
Dimensions
Overall Height | 1 5/8 in |
Depth | 5" |
Height | 1-5/8" |
Overall Depth | 5 in |
Width | 8-1/4" |
Overall Width | 8 1/4 in |
Details
Item | Corner Shower Basket |
Collection | 05-1086 |
Color | Polished Chrome |
Mounting | Wall Anchored |
Finish | Polished |
Material | Brass |
Includes | Mounting hardware |
Product Type | Shower Basket |
Description
Corner Shower Basket, Mounting Type Wall Mount, Overall Height 1 5/8 in, Overall Width 8 1/4 in, Overall Depth 5 in, Material Brass, Finish Polished Chrome, Weight Capacity Not Applicable, Product Type Shower Basket, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Backflow Preventer, 3/8" Size, FNPT, 150psi (38-740F)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0318-04-SS)
- WORLDWIDE SOURCING Boston Harbor Faucet Pod, 11-1/2 in OAW, 6-3/8 in OAH (A88HD0731)
- ZORO SELECT 1-1/2" Malleable Iron 45 Degree Elbow (4316000612)
- TAYMOR Corner Basket, 9 In W, Brass, Polished (05-1086M)
- TAYMOR Rod Flanges, Bathroom, Polished Chrome, PR (01-9659)
- TAYMOR Curved Shower Rod, Satin Nickel, 60 in. L (01-C6289SN)
- TAYMOR Rod Flanges, Satin Nickel, PR (01-9659SN)
- TAYMOR Bathroom Hook, 2 Hook, 1-3/4In D, Satin (04-SN8402)
- MOEN Hotel / Motel Recessed Paper Holder Bright Chrome (5571)
- KINGSTON BRASS Restoration 3-Piece Bathroom Hardware, Chrome (BAK396348C)
- Taymor Washroom Accessories