Shop All Bath Towel Bars and Hooks
Taymor
Bathroom Hook, 2 Hook, 2-3/4In D, Chrome
Mfr # 04-4902
Zoro # G3731375
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Collection Diamondback
- Overall Height 2-13/32"
- Mounting 1-4/5 x 1-1/6
- Finish Polished chrome
Product Information
- Brand Taymor
- MFR # 04-4902
- Zoro # G3731375
- UPC # 063013551617
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 2-13/32" |
Overall Depth | 2-3/4" |
Base Dia. | 2-13/32" |
Base Diameter | 2 3/8 in |
Details
Item | Bathroom Hook |
Number of Hooks | 2 |
Collection | Diamondback |
Mounting | 1-4/5 x 1-1/6 |
Finish | Polished chrome |
Material | Zamac |
Includes | Mounting hardware |
Product Type | Bathroom Hook |
Style Number - MERCH | Style 14 |
Base Shape | Round |
Includes Mounting Hardware | Yes |
Mounting Style | Set Screw |
Description
Bathroom Hook, Base Diameter 2 3/8 in, Finish Polished, Material Zinc, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 2, Overall Depth 2 3/4 in, Overall Height 2 3/8 in, Overall Width 2 3/8 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Round, Includes Mounting Hardware, Product Type Bathroom Hook, Style Number - MERCH Style 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STUDOR Aluminum, Silver Finish, MAXI-CAP(TM), Air Admittance Valve (20398)
- MOEN Brushed Nickel Eco-Performance Handshower Handheld Shower (195957BN)
- THRIFCO PLUMBING 1/2 Inch CXC Brass Gate Valve, Economy (6417013)
- STERLING Sanibel Ov Lav-8 Kwh (442008-0)
- TAYMOR Towel Ring, Satin Nickel, Sunglow, 6-5/16In (01-9404SN)
- TAYMOR Towel Ring, Satin Nickel, Astral, 5-7/8W (04-SN2804)
- TAYMOR Towel Bar, Polished Chrome, Astral, 18In (04-2818)
- TAYMOR Bathroom Hook, 1 Hook, 2-7/8In D, Chrome (04-2801)
- TAYMOR Towel Bar, Stainless Steel, Matte, 24" L (04-2824BLK)
- TAYMOR Towel Bar, Oil Rubbed Brnz, Brentwood, 24In (04-BRN6224)
- RICHELIEU 18inch 457 mm Center to Center Round Towel Bar for Glass Door, Satin Brass (SDTRDS07518160)
- Taymor Bath Towel Bars and Hooks