Shop All Bath Towel Bars and Hooks
Taymor
Bathroom Hook, 2 Hook, 1-1/2In D, Chrome
Mfr # 01-9402
Zoro # G3705222
original price:
$5.29
6% off
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Collection Sunglow
- Overall Height 1-1/2"
- Mounting 1-2/3 x 1-1/6
- Finish Polished chrome
Product Information
- Brand Taymor
- MFR # 01-9402
- Zoro # G3705222
- UPC # 063013011111
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 1-1/2" |
Overall Depth | 1-1/2" |
Base Dia. | 2-1/8" x 1-1/2" |
Overall Width | 2-1/2" |
Base Diameter | 2 1/8 in |
Details
Item | Bathroom Hook |
Number of Hooks | 2 |
Collection | Sunglow |
Mounting | 1-2/3 x 1-1/6 |
Finish | Polished chrome |
Material | Zamac |
Includes | Mounting hardware |
Product Type | Bathroom Hook |
Includes Mounting Hardware | Yes |
Base Shape | Rectangular |
Style Number - MERCH | Style 2 |
Mounting Style | Set Screw |
Description
Bathroom Hook, Base Diameter 2 1/8 in, Finish Polished, Material Zinc, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 2, Overall Depth 1 1/2 in, Overall Height 1 1/2 in, Overall Width 2 1/2 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Rectangular, Includes Mounting Hardware, Product Type Bathroom Hook, Style Number - MERCH Style 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 120V AC Solenoid Valve Coil, 50/60 Hz, Coil Insulation Class F (238210-032-D*)
- ZORO SELECT PVC Reducer, Hub, 2 in x 1 1/2 in Pipe Size (1WKJ1)
- POWERS Plastic Knob Kit (420-481)
- ZORO SELECT Pipe Flange, Schedule 40, 304/304L SS (4381001470)
- TAYMOR Bathroom Hook, 2 Hook, 1-1/2In D, Satin (01-9402SN)
- TAYMOR Bathroom Hook, 2 Hook, 2-1/2In D, Chrome (04-7902)
- TAYMOR Bathroom Hook, 2 Hook, 2-1/2In, Oil Rubbed (04-BRN7902)
- TAYMOR Towel Bar, Oil Rubbed Bronze, Maxwell, 18In (04-BRN7918)
- TAYMOR Towel Ring, Satin, Infinity, 6 In (04-SN8404)
- TAYMOR Towel Ring, Satin, Maxwell, 5-7/8 In (04-SN7904)
- AMEROCK Monument Matte Black Contemporary Single Robe Hook (BH36080MB)
- Taymor Bath Towel Bars and Hooks