Shop All Bath Towel Bars and Hooks
Taymor
Bathroom Hook, 1 Hook, 2-7/8In D, Chrome
Mfr # 04-2801
Zoro # G5407936
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Collection Astral
- Overall Height 2"
- Mounting Wall
- Overall Depth 2-7/8"
Product Information
- Brand Taymor
- MFR # 04-2801
- Zoro # G5407936
- UPC # 063013593792
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 2" |
Overall Depth | 2-7/8" |
Base Dia. | 1-3/4" |
Overall Width | 2 in |
Base Diameter | 1 3/4 in |
Details
Item | Bathroom Hook |
Number of Hooks | 1 |
Collection | Astral |
Mounting | Wall |
Finish | Polished chrome |
Material | Zinc Alloy |
Includes | Mounting hardware |
Features | Concealed Mounting |
Product Type | Robe Hook |
Style Number - MERCH | Style 10 |
Includes Mounting Hardware | Yes |
Mounting Style | Set Screw |
Base Shape | Round |
Description
Bathroom Hook, Base Diameter 1 3/4 in, Finish Polished, Material Zinc, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 1, Overall Depth 2 7/8 in, Overall Height 2 in, Overall Width 2 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Round, Features Concealed Mounting, Includes Mounting Plates, Nylon Anchors, Screws, Product Type Robe Hook, Style Number - MERCH Style 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Ashlyn Monitor 17 Series Shower Trim (T17264-BL)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Cross - 1/4" FNPT (ZUSA-PF-58)
- ORION Reducing Bushing, Polypropylene, 1" x 3/4", Schedule 80, 150 psi Max Pressure (1x3/4 RB)
- CHESTERFIELD LEATHER Round Soft Toilet Seat, Sky Blue (CH2669942)
- TAYMOR Bathroom Hook, 1 Hook, 2-7/8In D, Satin (04-SN2801)
- TAYMOR Towel Ring, Polished Chrome, Sunglow, 6 In (01-9404)
- TAYMOR Towel Ring, Satin, Infinity, 6 In (04-SN8404)
- TAYMOR Towel Bar, Polished Chrome, Maxwell, 24In (04-7924)
- TAYMOR Towel Bar, Satin, Maxwell, 24In (04-SN7924)
- TAYMOR Towel Bar, Oil Rubbed Bronze, Maxwell, 18In (04-BRN7918)
- KOHLER Square Hotelier (23299-BN)
- Taymor Bath Towel Bars and Hooks