Shop All Electrical Box Covers
Taymac
Weatherproof Cover, 1-Gang, 1 Gang, In-Use
Mfr # MR420CG
Zoro # G2119663
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Cover Type In-Use
- Length 4.98 in
- Width 6.75"
Product Information
- Brand Taymac
- MFR # MR420CG
- Zoro # G2119663
- UPC # 050169964200
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 4.98 in |
Width | 6.75" |
Depth | 2.75" |
Height | 7.38" |
Size | 6.75" W x 7.38" H |
Dimensions | 4.98 in x 6.75 in x 7.38 in |
Details
Item | Weatherproof Cover |
Box Type | 1-Gang |
Number of Gangs | 1 |
Cover Type | In-Use |
Mounting Orientation | Multi-directional |
Standards | cULus Listed |
Features | Features aesthetically pleasing flat profile (recessed) for in-use in wet locations; Meets Extra Duty® rating; Can be installed for new or old work; Compatible with all common siding types and materials such as vinyl, wood, stucco and brick/block; Can be mounted horizontally or vertically; Includes electrical box and optional siding flange |
Includes | Electrical Box and Optional Siding Flange |
Color | Gray/Clear |
Weight | 1.65 lb. |
Type | Cover |
Construction | Nonmetallic |
Nema Rating | NEMA 3R |
Application | Designed for use whenever weatherproof protection is requred while an outlet is in use. |
Cubic Capacity | 136.99125 cu.in |
Mounting Method | Multi-directional |
Certified Listed | cULus Listed |
Description
Weatherproof Cover,6-N-1,4.98 In. 1G
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Plug In Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (3TX7112-1LB03)
- EATON Push Button operator, 30 mm, Black (HT8AAH)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 72" (GEX-75)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNJ1)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7420G)
- TAYMAC While In Use Weatherproof Cover, Vertical, 2 Gang, Polycarbonate, In-Use (MM2420C)
- TAYMAC Electrical Box Cover, Multi-directional, 1 Gang, Polycarbonate, Expandable; In-Use (ML500Z)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, In-Use;Low Profile (MX4280S)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710C)
- TAYMAC Weatherproof Cover, Vertical, 1-Gang, Gray (TC100S)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-7)
- Taymac Electrical Box Covers