Shop All Wall Plates
Taymac
Toggle/Decorator Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White
Mfr # WRW-TR
Zoro # G3906371
product price: $2.19
/ea
Sold in multiples of 10 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Metal
- Finish Smooth
- Size 5"H x 4.55"Wx 0.17"L
Product Information
- Brand Taymac
- MFR # WRW-TR
- Zoro # G3906371
- UPC # 92326180351
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5"H x 4.55"Wx 0.17"L |
Width | 4.550 in |
Length | 0.17 in |
Height | 5 in |
Dimensions | 0.17 in x 4.55 in x 5 in |
Each - Width | 4.550 in |
Details
Item | Toggle/Decorator Maxi Wall Plates |
Number of Gangs | 2 |
Color | White |
Material | Metal |
Finish | Smooth |
Standard | UL Listed |
Finish Type | Smooth |
Certified Listed | UL Listed |
Number of Gang(s) | 2-Gang |
Style | Toggle Decorator/Rocker |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Maxi Wallplate,2-Gang,Toggle/Decor,Wt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENNETT MARINE Bennett Marine RM12 Bennett Marine Rm12 Relay Module - 12 Volt (6BT-50052-97-00)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Gr (NK688MGR)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRFC75)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 2PST, 30 A, NEMA 3R (HNF261J)
- TAYMAC Round Blank Plate, Metal, Textured Finish, White (LPB3400)
- TAYMAC Extra duty Rectangle Plastic 1 gang In-Use Cover (ML500G)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Textured Finish, White (WTW-BB)
- TAYMAC TayMac Masque White 1 gang Polycarbonate Duplex Wall Plate (2500W)
- TAYMAC Decorator Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-R)
- TAYMAC Blank Maxi Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WMI-B)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- Taymac Lighting Controls