Shop All Wall Plates
Taymac
Toggle Princess Wall Plates, Number of Gangs: 1 Metal, Textured Finish, Ivory
Mfr # WRTI-T
Zoro # G3709312
product price: $0.48
/ea
Sold in multiples of 25 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Metal
- Finish Textured
- Size 5.01"H x 2.76"Wx 0.15"L
Product Information
- Brand Taymac
- MFR # WRTI-T
- Zoro # G3709312
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5.01"H x 2.76"Wx 0.15"L |
Width | 2.760 in |
Height | 5.01 in |
Length | 0.15 in |
Each - Width | 2.760 in |
Dimensions | 0.15 in x 2.76 in x 5.01 in |
Details
Item | Toggle Princess Wall Plates |
Number of Gangs | 1 |
Color | Ivory |
Material | Metal |
Finish | Textured |
Finish Type | Textured |
Product Type | Wallplates |
Standard | UL Listed |
Style | Toggle |
Number of Gang(s) | 1-Gang |
Certified Listed | UL Listed |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Princess Wallplate,Toggle,Ivory Textured
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN IEC NH Fuse Link, F22 Series, 160A, 690V AC, Square (F228487)
- LEGRAND Cover, White, PVC, 60N2 Series, Covers (40N2C08WH)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 70A, 2 Pole, 120/240V AC (BR270)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-300-10-BK)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White (WJTW-D)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Smooth Finish, White (WRW-RRR)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Stainless Steel (WSS-BB)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Textured Finish, White (WTW-BB)
- TAYMAC 2-Decorator Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-RR)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White (WRTW-D)
- MULBERRY Number of Gangs: 8 430 Stainless Steel, Satin Finish (97158)
- Taymac Lighting Controls