Shop All Wall Plates
Taymac
Toggle Jumbo Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory
Mfr # WJI-T
Zoro # G3709041
original price:
$0.85
9% off
new price: $0.77
/ea
Sold in multiples of 20 for $15.40
$15.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Metal
- Finish Smooth
- Size 5.52"H x 3.52"Wx 0.17"L
Product Information
- Brand Taymac
- MFR # WJI-T
- Zoro # G3709041
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5.52"H x 3.52"Wx 0.17"L |
Length | 0.17 in |
Height | 5.52 in |
Width | 3.520 in |
Each - Width | 3.520 in |
Dimensions | 0.17 in x 3.52 in x 5.52 in |
Details
Item | Toggle Jumbo Wall Plates |
Number of Gangs | 1 |
Color | Ivory |
Material | Metal |
Finish | Smooth |
Standard | UL Listed |
Certified Listed | UL Listed |
Finish Type | Smooth |
Number of Gang(s) | 1-Gang |
Style | Toggle |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Jumbo Metal Toggle,Ivory Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220T)
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (TR-55121-14)
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole EMT Strap, 100PK (TW75)
- SCHNEIDER ELECTRIC Solid State Overload Relay 575Vac 150A (LR9D5569)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Smooth Finish, White (WRW-RRR)
- TAYMAC TayMac Masque White 1 gang Polycarbonate Duplex Wall Plate (2500W)
- TAYMAC DUPLEX WALLPLT CVR1G 5PK (19734)
- TAYMAC Allure Rocker Switch Insert, Plastic, White (A20W)
- TAYMAC Single Receptacle Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW2-2)
- TAYMAC 4-Decorator Standard Wall Plates, Number of Gangs: 4 Metal, Smooth Finish, White (WW-RRRR)
- WESTEK Wallplate Nl Plst Wht 1D (LCR-CCDO-W)
- Taymac Wall Plates