Shop All Security & Flood Lights
Taymac
SpikeLight Lampholder Kit, Incndscnt, 150W
Mfr # SL101B
Zoro # G4624602
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Ground
- Includes Spike Light with Cord
- Socket Type Standard Medium Base E26
- Fixture Wattage 150 W
- Mounting Ground Spike
Product Information
- Brand Taymac
- MFR # SL101B
- Zoro # G4624602
- UPC # 092326110990
- Country of Origin China
- Category Security & Flood Lights
Details
Fixture Mounting Location | Ground |
Includes | Spike Light with Cord |
Socket Type | Standard Medium Base E26 |
Fixture Wattage | 150 W |
Item | SpikeLight Lampholder Kit |
Mounting | Ground Spike |
Type | Incandescent |
Housing Finish | Powder Coated Gray |
Lamp Included | No |
Max. Voltage | 120 |
Standards | UL Listed |
Housing Material | Die Cast Aluminum |
Voltage | 120V AC |
Fixture Housing Color | Gray |
Light Technology | Incandescent |
Mount Type | Ground Spike |
Description
SpikeLight Lampholder Kit, Fixture Mounting Location Ground, Fixture Wattage 150 W, Voltage 120V AC, Fixture Housing Color Gray, Light Technology Incandescent, Mount Type Ground Spike, Socket Type Standard Medium Base E26, Housing Material Die Cast Aluminum, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX HP30R v2.0 3000 Lumen Heavy Duty Work Headlamp, Black (HP30RV2)
- SATCO 6.5W PAR16 LED 5000K 40' beam Medium 120V (S9389)
- ILC Replacement for Light Bulb / Lamp Hpl575/120x Plus replacement light bulb lamp (HPL575/120X PLUS LIGHT BULB / LAMP)
- NEBO Ultra-Bright 6,000 Lumen Garage Light (NEB-OTH-0001)
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100W)
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100S)
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233WH)
- TAYMAC Photocell Floodlight Lampholder Kit, 150W (LTP233S)
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100Z)
- TAYMAC Swivel Lampholder, Incandescent, 150W (LTS100S)
- LITHONIA LIGHTING Floodlight, LED, 16000/18000/20000 lm (ESXF4 ALO SWW2 YS DDB M2)
- Taymac Security & Flood Lights