Shop All Wall Plates
Taymac
Single Receptacle Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel
Mfr # WSS-SR1
Zoro # G3710100
product price: $1.65
/ea
Sold in multiples of 10 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Stainless Steel
- Material Metal
- Size 4.51"H x 2.76"Wx 0.17"L
- Height 4.51 in
Product Information
- Brand Taymac
- MFR # WSS-SR1
- Zoro # G3710100
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4.51"H x 2.76"Wx 0.17"L |
Height | 4.51 in |
Width | 2.760 in |
Length | 0.17 in |
Dimensions | 0.17 in x 2.76 in x 4.51 in |
Each - Width | 2.760 in |
Details
Item | Single Receptacle Standard Wall Plates |
Number of Gangs | 1 |
Color | Stainless Steel |
Material | Metal |
Number of Gang(s) | 1-Gang |
Style | Receptacle 1.6 in Hole |
Certified Listed | UL Listed |
Product Type | Wallplates |
Standard | UL Listed |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Standard Wallplate,Recptcl 1.60 In. Hole,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Levr (ZB6AD22)
- LEVITON Wallplates 3 Gang Blank Tgl Tgle Wallplate Ss (S214-N)
- REMKE Support Grip, Closed Mesh, Sngle, 2.00-2.49 (2201-020R)
- ANCOR Black 14 AWG Tinned Copper Wire - 500' (104050)
- TAYMAC Allure Rocker Switch Insert, Plastic, White (A20W)
- TAYMAC TayMac Masque White 1 gang Polycarbonate Duplex Wall Plate (2500W)
- TAYMAC Masque Toggle Decorator Cover, Number of Gangs: 1 Plastic, White (2670W)
- TAYMAC Allure Duplex Insert, Plastic, White (A12W)
- TAYMAC Masque Decorator Wall Plates, Number of Gangs: 1 Plastic, Textured Finish, White (5000W)
- TAYMAC Masque Duplex Decorator Cover, Number of Gangs: 1 Plastic, White (2600W)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Biscuit (SC-3-BI)
- Taymac Lighting Controls