Shop All Wall Plates
Taymac
Single Receptacle Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White
Mfr # WRW2-2
Zoro # G3906399
original price:
$2.00
5% off
new price: $1.89
/ea
Sold in multiples of 10 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Metal
- Finish Smooth
- Size 5"H x 4.58"Wx 0.19"L
Product Information
- Brand Taymac
- MFR # WRW2-2
- Zoro # G3906399
- UPC # 00092326116305
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5"H x 4.58"Wx 0.19"L |
Height | 5 in |
Length | 0.19 in |
Width | 4.580 in |
Each - Width | 4.580 in |
Dimensions | 0.19 in x 4.58 in x 5 in |
Details
Item | Single Receptacle Maxi Wall Plates |
Number of Gangs | 2 |
Color | White |
Material | Metal |
Finish | Smooth |
Product Type | Wallplates |
Certified Listed | UL Listed |
Finish Type | Smooth |
Number of Gang(s) | 2-Gang |
Standard | UL Listed |
Style | Single Outlet 2.15 in |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Maxi Plate,Receptacle 2.15 In. Hole,Wt Smth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 1 (DTNF363)
- PRO-SET Knurl Adapter PK3. 807N55 (AVT45)
- SCHNEIDER ELECTRIC Auxillary Contact, 6A, 2NO (GVAN20)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Smooth Finish, White (WRW-RRR)
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- TAYMAC 2-Duplex Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WW-DD)
- TAYMAC Toggle/Decorator Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-TR)
- TAYMAC Extra duty Rectangle Plastic 1 gang In-Use Cover (ML500G)
- TAYMAC Masque Decorator Wall Plates, Number of Gangs: 1 Plastic, Textured Finish, White (5000W)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ8GY)
- Taymac Lighting Controls