Shop All Enclosure Parts
Taymac
Rigid Lb Assembly, Stamped Steel, 4"
Mfr # RLB400
Zoro # G3758610
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 5.550 in
- Height 7.09 in
- Product Type Conduit Bodies
- Dimensions 15.65 in x 5.55 in x 7.09 in
Product Information
- Brand Taymac
- MFR # RLB400
- Zoro # G3758610
- UPC # 92326213134
- Country of Origin China
- Category Enclosure Parts
Dimensions
Width | 5.550 in |
Height | 7.09 in |
Dimensions | 15.65 in x 5.55 in x 7.09 in |
Trade Size | 4 in |
Each - Width | 5.550 in |
Length | 15.65 in |
Details
Material | Aluminum |
Item | Rigid Lb Assembly,Stamped Steel,4" |
Product Type | Conduit Bodies |
Type | LB Type Conduit Bodies |
Standard | UL Listed |
Configuration | LB |
Conduit Type | Rigid/IMC |
Nema Rating | NEMA 3R |
Fitting Type | Conduit Bodies |
Cubic Capacity | 323.0 cu.in |
Certified Listed | UL Listed |
Features | Durable die cast aluminum construction.; Premium powder coat finish.; Includes NBR synthetic rubber gasket.; Stamped aluminum cover.; Combination head screw. |
NEC | Compliant |
Description
Rigid Lb Assembly,Stamped Steel,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (LC1D32T7)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK (84-3004)
- ZORO SELECT Strut Chan, 10 ft. L, Full Slottd, 14 Gauge (FS-500SL AL 120.00)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3/4" (RLR075)
- TAYMAC Rigid C Assembly, Stamped Steel, 3/4" (RLC075)
- TAYMAC Rigid T Assembly, Stamped Alum., 1/2" (RLT050)
- TAYMAC Rigid T Assembly, Stamped Alum., 3/4" (RLT075)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 2-1/2" (RLB250)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- NVENT HOFFMAN Louver Plate Kit, 3.88 in. Hx4.5 in. W (AVK33)
- Taymac Enclosure Parts