Shop All Enclosure Parts
Taymac
Rigid Lb Assembly, Stamped Steel, 2-1/2"
Mfr # RLB250
Zoro # G3758349
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 4.490 in
- Height 5.31 in
- Length 12.83 in
- Each - Width 4.490 in
Product Information
- Brand Taymac
- MFR # RLB250
- Zoro # G3758349
- UPC # 92326213103
- Country of Origin China
- Category Enclosure Parts
Dimensions
Width | 4.490 in |
Height | 5.31 in |
Length | 12.83 in |
Each - Width | 4.490 in |
Dimensions | 12.83 in x 4.49 in x 5.31 in |
Trade Size | 2-1/2 in |
Details
Material | Aluminum |
Item | Rigid Lb Assembly,Stamped Steel,2-1/2" |
Type | LB Type Conduit Bodies |
Configuration | LB |
Standard | UL Listed |
Nema Rating | NEMA 3R |
Cubic Capacity | 157.4 cu.in |
Certified Listed | UL Listed |
Conduit Type | Rigid/IMC |
Fitting Type | Conduit Bodies |
Features | Durable die cast aluminum construction.; Premium powder coat finish.; Includes NBR synthetic rubber gasket.; Stamped aluminum cover.; Combination head screw. |
NEC | Compliant |
Description
Rigid Lb Assembly,Stamped Steel,2-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (5Z550)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVG15)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 2 Outlets 120VAC Voltage (EZ-PC13-5012-F)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV0133)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3/4" (RLR075)
- TAYMAC Combo C Assembly, 1-1/4" (COC125)
- TAYMAC Rigid C Assembly, Stamped Steel, 4" (RLC400)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 4" (RLB400)
- TAYMAC Rigid T Assembly, Stamped Alum., 1/2" (RLT050)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- SIEMENS Hole Plug, 1.37 In Hole dia., Steel (52AAH6)
- Taymac Enclosure Parts