Shop All Enclosure Parts
Taymac
Rigid C Assembly, Stamped Steel, 3/4"
Mfr # RLC075
Zoro # G3758647
original price:
$7.96
20% off
Sold in multiples of 5 for $31.45
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 1.63 in
- Width 1.560 in
- Configuration C
- Each - Width 1.560 in
Product Information
- Brand Taymac
- MFR # RLC075
- Zoro # G3758647
- UPC # 92326211987
- Country of Origin China
- Category Enclosure Parts
Dimensions
Height | 1.63 in |
Width | 1.560 in |
Each - Width | 1.560 in |
Dimensions | 5.51 in x 1.56 in x 1.63 in |
Trade Size | 3/4 in |
Length | 5.51 in |
Details
Material | Aluminum |
Item | Rigid C Assembly,Stamped Steel,3/4" |
Configuration | C |
Standard | UL Listed |
Conduit Type | Rigid/IMC |
Type | C Type Conduit Bodies |
Nema Rating | NEMA 3R |
Cubic Capacity | 7.3 cu.in |
Certified Listed | UL Listed |
Fitting Type | Conduit Bodies |
Features | Durable die cast aluminum construction.; Premium powder coat finish.; Includes NBR synthetic rubber gasket.; Stamped aluminum cover.; Combination head screw. |
NEC | Compliant |
Description
Rigid C Assembly,Stamped Steel,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh (DC871)
- WIEGMANN Hole Plug, Steel, 3.00" Conduit Size (WAS250)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-8)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, Off White, 1 ft (6 PACK) (LDPH3IW6-A)
- TAYMAC Combo C Assembly, 1-1/4" (COC125)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 3" (RLL300)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3" (RLR300)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 2-1/2" (RLB250)
- TAYMAC Rigid T Assembly, Stamped Alum., 3/4" (RLT075)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- RITTAL Hole Seal, 2.50 In Hole dia., Steel (OHS200C)
- Taymac Enclosure Parts