Shop All Wall Plates
Taymac
Masque Decorator Wall Plates, Number of Gangs: 4 Plastic, Textured Finish, White
Mfr # 5555W
Zoro # G3708868
Sold in multiples of 10 for $65.90
$65.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color White
- Material Plastic
- Finish Textured
- Size 4-3/4"H x 8.45"Wx 0.32"L
Product Information
- Brand Taymac
- MFR # 5555W
- Zoro # G3708868
- UPC # 00092326101806
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-3/4"H x 8.45"Wx 0.32"L |
Height | 4.75 in |
Length | 0.32 in |
Width | 8.450 in |
Dimensions | 0.32 in x 8.45 in x 4.75 in |
Each - Width | 8.450 in |
Details
Item | Masque Decorator Wall Plates |
Number of Gangs | 4 |
Color | White |
Material | Plastic |
Finish | Textured |
Wall Plate Opening | Decorator/Rocker |
Number of Gang(s) | 4-Gang |
Application | Designed for home and commercial use for enhanced ascetics and durability. |
Collection Name | MASQUE® |
Finish Type | Textured |
Product Type | Wallplates |
Features | Achieve fantastic colors - MASQUE® 5000 Series wall plates are easily painted or wallpapered to match or complement walls; Unbreakable premium plastic wall plates; Won't not crack or distort during installation; Fits any standard decorator style device; Customize with MASQUE® Adapters; Includes screw(s) in matching finish |
Description
Masque(R) Wallplate,Non-Mtllic,4-Gang,Wt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RS5003)
- HONEYWELL Toggle Switch (ON)-OFF-ON SPDT 10A @ 277V Screw Terminals (1TL1-5)
- WIEGMANN Fiberglass Enclosure, 5.38 in H, 3 in W, 2.87 in D, NEAM 4X; 6P; 12, Screw On (HW-N4X532WW)
- KS 12-10 F/I N/I .250 Flag FQC, PK500 (20190)
- TAYMAC Toggle Jumbo Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WJI-T)
- TAYMAC 2-Decorator Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-RR)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White (WJTW-D)
- TAYMAC 2-Duplex Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-DD)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Textured Finish, White (WTW-BB)
- TAYMAC DUPLEX WALLPLT CVR1G 5PK (19734)
- MULBERRY Number of Gangs: 2 Steel, Smooth Semi-Gloss Finish, White (86865)
- Taymac Wall Plates